Rust-Oleum

1 gal. White Water Primer (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Primers & Sealers

Key Features

  • Size 1 gal
  • Color White
  • Finish Gloss
  • For Use With 8400 System Alkyd Enamels
  • Base Type Water
See all product information

Product Information

Dimensions

Size 1 gal
Container Size 1 gal

Description

Primer, Coating Application Interior/Exterior Primer, Color Family White, Compatible Surface Material Metal, Wood, Resin Type Modified Alkyd Enamel, Color White, Container Size 1 gal, Coverage Area 220 to 380 sq ft/gal, Base Type Water, Dry Time 6 hr, Use Location Exterior, Interior, Sub Brand High Performance, Application Method Brush, Roller, Spray, Dry Time Tack Free 2 to 4 hr, Dry Time to Recoat 24 hr, Finish Texture Smooth, Maximum Application Temperature 100 Degrees F

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: AK, CA, CT, DC, DE, GU, HI, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, PR, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products