Shop All Concrete Floor Coatings
Rust-Oleum
1 gal Satin Finish, Armor Gray
Mfr # 225359
Zoro # G702497785
original price:
$70.37
25% off
new price: $52.49
/ea
Sold in multiples of 2 for $104.98
$104.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Finish Satin
Product Information
- Brand Rust-Oleum
- MFR # 225359
- Zoro # G702497785
- UPC # 20066140441
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal |
Details
Color | Armor Gray |
Finish | Satin |
Description
Rust-Oleum Concrete and Garage Floor Paint and Primer is a ready-to-use, self-priming coating designed for both interior and exterior surfaces. Ideal for garages, basements, porches, patios, walkways, driveways, pool decks and much more. This water-based acrylic floor coating provides excellent durability and protection from UV rays, weather, hot tire pick-up, stains and chemicals. Accepts foot traffic in 24 hours and vehicle traffic in 5 days. Covers up to 400 square feet per gallon.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Black, 1 gal (7779-402)
- RUST-OLEUM Floor Chip, Black/White/Blue, Vinyl, 1lb. (205177)
- TOUCH N TOME Royal Blue, Gloss, 10 oz (55278830)
- RUST-OLEUM Heat Resistant Coating, Black, 24hr (286509)
- RUST-OLEUM 1 gal Gloss Finish, Clear (320202)
- RUST-OLEUM 1 gal Metallic Finish, Cobalt Blue (349354)
- RUST-OLEUM 1 gal Metallic Finish, Gunmetal (349353)
- RUST-OLEUM 5 gal Anti-Slip Floor Coating, Flat Finish, Silver Gray, Solvent Base (289376)
- RUST-OLEUM 1 gal Floor Coating, Satin Finish, Pewter, Water Base (320418)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Clear, Water Base (280972)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Safety Orange, Water Base (261116)
- Rust-Oleum Concrete Floor Coatings