Shop All Concrete Floor Coatings
Rust-Oleum
1 gal Metallic Finish, Copper
Mfr # 349355
Zoro # G202497780
product price: $66.35
/ea
Sold in multiples of 2 for $132.70
$132.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Finish Metallic
Product Information
- Brand Rust-Oleum
- MFR # 349355
- Zoro # G202497780
- UPC # 20066446161
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal |
Details
Color | Copper |
Finish | Metallic |
Description
Rust-Oleum Metallic Garage Floor Paint and Primer is a ready-to-use, self-priming coating designed for both interior and exterior concrete surfaces. Ideal for garages, basements, porches, patios, walkways, driveways, pool decks and much more. This water-based acrylic floor coating provides excellent durability and protection from UV rays, weather, hot tire pick-up, stains and chemicals. Accepts foot traffic in 4 to 6 hours and vehicle traffic in 5 days. Covers up to 250 square feet per gallon.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Pressure Cup Gasket, For 4TH11, PK5 (KB-80-K5)
- DEVILBISS Hvlp Touch-Up Gun Repair Kit (PRO-415-1)
- SUNNYSIDE Xylene/Toluene Replacement Solvent, 1 gal (474G1)
- RUST-OLEUM Textured Spray Paint, Black, Textured, 12 oz (7220830)
- RUST-OLEUM FLR COATNG STEP-2 MC 1QT (358871)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, Silver Gray, Solvent Base (AS6582425)
- RUST-OLEUM 1 Car Kit High Gloss Finish, Mocha (60009)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Tile Red, Solvent Base (AS5468402)
- RUST-OLEUM Coating, 1 gal, Clear, Gloss, Floor (360142)
- RUST-OLEUM 2 gal Floor Coating Kit, Semi Gloss Finish, Dark Gray, Solvent Base (238467)
- SLIPDOCTORS SlipDoctors - Floor Grip - Gallon - Gloss (S-CT-FGGLS1G)
- Rust-Oleum Concrete Floor Coatings