Shop All Primers & Sealers
Rust-Oleum
1 gal. Gray Solvent Primer
Mfr # 7086402
Zoro # G2979164
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 1 gal
- Color Gray
- Finish Primer
- For Use With 7400 System Alkyd Enamels
Product Information
- Brand Rust-Oleum
- MFR # 7086402
- Zoro # G2979164
- UPC # 20066708696
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Primer, Coating Application Interior/Exterior Primer, Color Family Gray, Compatible Surface Material Metal, Wood, Sheen Flat, Resin Type Modified Short Oil Alkyd Enamel, Color Gray, Container Size 1 gal, Coverage Area 300 to 600 sq ft/gal, Base Type Solvent, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand High Performance, Application Method Brush, Roller, Spray, Dry Time Tack Free 30 min to 1 hr, Dry Time to Recoat 24 hr, Finish Texture Smooth
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, RI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Touch-Up Paint Pmpc195007236A, Pmpc195007236A (PMPC195007236A)
- GENERAL FINISHES 1 Pt Ash Gray Gel Stain Oil-Based Heavy Bodied Stain (APT)
- ARROWORTHY ROLLER CVR 3/8X4"" 10PK (4-MFR3CK)
- TARPS NOW 4' X 15' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0415)
- RUST-OLEUM Xim Primr Uma White Qt (11052)
- RUST-OLEUM 800228 Zinsser BIN ShellacBase Primer Sealer 12 Oz (047719010081)
- RUST-OLEUM 1/2 Pt Rusty Stops Rust Rusty Metal Primer (7769730)
- RUST-OLEUM 5 gal. White Water Primer (278807)
- RUST-OLEUM 1 gal. Gray Solvent Primer (HS9381407)
- RUST-OLEUM Rust-Oleum Specialty White Oil-Based Alkyd Spray Primer 12 oz (209460)
- XIM 1 Gal White UMA Acrylic Bonder and Primer/Sealer (11051)
- Rust-Oleum Primers & Sealers