Shop All Concrete Floor Coatings
Rust-Oleum
1 gal Floor Paint, High Gloss Finish, Safety Blue, Water Base
Mfr # 261117
Zoro # G4298551
original price:
$67.59
12% off
new price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Finish Gloss
- For Use With 200 Anti-Skid Floor Coating Additive
- Exposure Conditions Commercial, Industrial
- Resin Type Urethane Modified Acrylic
Product Information
- Brand Rust-Oleum
- MFR # 261117
- Zoro # G4298551
- UPC # 20066209599
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Floor Paint, Solvent Base Type, Urethane Modified Acrylic Resin Type, VOC Content Less Than 100g/L, Size 1 gal., Color Safety Blue, Gloss Finish, Coverage 170 to 270 sq. ft./gal., Dry Time Tack Free 1 to 2 hr., Dry Time - Light Traffic 24 hr., Dry Time 72 hr., Dry Time Recoat 4 to 6 hr., Application Temperature 50 to 90 Degrees F, Application Method Roller, Concrete, Exposure Conditions Interior/Exterior
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER 15Pc Foam Brush Set (AM 8515)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Bike Lane Green, Water -Based (283907)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Elastomeric Handle, 9" Rollers (R501 - 9)
- PREMIER 9" Paint Roller Cover, 3/8" Nap Nap, Polyester, 6 PK (1710)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Safety Green, Water Base (261118)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Safety Orange, Water Base (261116)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, White, Water Base (251289)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Black, Solvent Base (285122)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Gloss Finish, Navy Gray, Solvent Base (AS6586425)
- RUST-OLEUM 128 oz Floor Coating Activator, High Gloss Finish, Clear, Solvent Base (283591)
- AMES RESEARCH LABORATORIES Granulated Floor & Deck Coating, Greyhound, 1gal (SD1GHD)
- Rust-Oleum Concrete Floor Coatings