Shop All Concrete Floor Coatings
Rust-Oleum
1 gal Floor Coating, Semi-gloss Finish, Pewter, Water Base
Mfr # 320420
Zoro # G5919720
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- For Use With Wood and Concrete
- Exposure Conditions Interior/Exterior
- Resin Type Urethane Modified Acrylic
- Base Type Water
Product Information
- Brand Rust-Oleum
- MFR # 320420
- Zoro # G5919720
- UPC # 20066360696
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Floor Coating,Pewter,1 gal,Can
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Highway White, Solvent -Based (K00830008)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Royal Blue, 1 qt (7727502)
- RUST-OLEUM 11 oz. Clear Wheel Gloss (248929)
- DRYLOK Drylok Paint Ltx Wht 5G (27515)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, Pewter, Water Base (320474)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, Dove Gray, Water Base (320473)
- RUST-OLEUM 1 gal Floor Coating, Satin Finish, Dove Gray, Water Base (320417)
- RUST-OLEUM 1 gal Anti-Slip Floor and Deck Coating, Gloss Finish, Black, Water Base (261176)
- RUST-OLEUM 40 oz Paint Activator, High Gloss Finish, Clear, Solvent Base (282115)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Silver Gray, Solvent Base (AS9182425)
- RUST-OLEUM Coating, 1 gal, Clear, Gloss, Floor (360142)
- Rust-Oleum Concrete Floor Coatings