Shop All Concrete Floor Coatings
Rust-Oleum
1 gal Floor Coating, High Gloss Finish, Navy Gray, Water Base
Mfr # 6086408
Zoro # G2861844
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Finish High Gloss
- For Use With 200 Anti-Skid Floor Coating Additive, Decorative Vinyl Chips
- Exposure Conditions Industrial, Mild to Moderate
- Resin Type Polyamine Epoxy
Product Information
- Brand Rust-Oleum
- MFR # 6086408
- Zoro # G2861844
- UPC # 20066608699
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Floor Coating, Base Type Water, Resin Type Polyamine Epoxy, Color Navy Gray, Finish High Gloss, Size 1 gal, VOC Content 204 g/L, Coverage 200 to 350 sq ft/gal, Exposure Conditions Industrial, Mild to Moderate, Dry Time 1 to 72 hr, Cure Time 7 day, Application Temperature 60 Degrees to 100 Degrees F, For Use With 200 Anti-Skid Floor Coating Additive, Decorative Vinyl Chips
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AERVOE Tree Marking Paint, 15 oz., Fluorescent Red, Solvent -Based (6490)
- SUREBOND Sealer, 1 gal, Clear, Epoxy, Semi Gloss (SB-3330 G)
- VHT PAINT Use To Restore Vinyl Seats, Dash Boards, Door Panels, Shifter Boots and Consoles; Desert Sand (HVP108)
- PREMIER 18" Paint Roller Cover, 1/4" Nap, Mohair (1833-M)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Silver Gray, Water Base (6082408)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Clear, Water Base (6010408)
- RUST-OLEUM 3 gal Paint, High Gloss Finish, Clear, Solvent Base (283585)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Gloss Finish, Navy Gray, Solvent Base (AS6586425)
- RUST-OLEUM 40 oz Paint Activator, High Gloss Finish, Clear, Solvent Base (282115)
- RUST-OLEUM 2.5 Car Kit High Gloss Finish, Modern Greige (381087)
- BOTRON CO 5 gal. Med Gray ESD Floor Paint, Slip Resistance Finish, Gray, Water Base (B8775G)
- Rust-Oleum Concrete Floor Coatings