Shop All Concrete Floor Coatings
Rust-Oleum
1 gal Floor Coating, High Gloss Finish, Black, Solvent Base
Mfr # 285122
Zoro # G9407422
original price:
$227.99
14% off
new price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 gal
- Finish High Gloss
- For Use With Concrete Repair
- Exposure Conditions Commercial, Industrial
- Resin Type Aromatic Polyurea
Product Information
- Brand Rust-Oleum
- MFR # 285122
- Zoro # G9407422
- UPC # 20066277499
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Description
Floor Coating,Black,High Gloss,1 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARD 2" Angle Paint Brush (80622)
- SAVOGRAN SAVOGRAN Kutzit 01244 Paint/Varnish Remover, Liquid, 5 gal Drum (1244)
- THE BRUSH MAN 9” Poly Core Roller Cover, 3/8” Nap, 36PK (RC9-1/4-HD)
- 3M Orange Head Refill, PK10 (26814)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Clear, Water Base (280972)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Light Gray, Solvent Base (277497)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Clear, Solvent Base (S6510413)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Tile Red, Solvent Base (AS9168425)
- RUST-OLEUM 5 gal Satin Finish, Armor Gray (320173)
- RUST-OLEUM 1 gal Anti-Slip Floor and Deck Coating, Gloss Finish, Yellow, Water Base (261175)
- AMES RESEARCH LABORATORIES Granulated Floor & Deck Coating, Greyhound, 1gal (SD1GHD)
- Rust-Oleum Concrete Floor Coatings