Shop All Concrete Floor Coatings
Rust-Oleum
1 Car Kit High Gloss Finish, Mocha
Mfr # 60009
Zoro # G110983511
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish High Gloss
- For Use With Garage Floors, Concrete Floors
- Application Method Roller
- Net Weight 90 Oz.
- Coverage Up to 250 sq. ft/kit
Product Information
- Brand Rust-Oleum
- MFR # 60009
- Zoro # G110983511
- UPC # 899201002926
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 Car Kit |
Details
Color | Mocha |
Finish | High Gloss |
For Use With | Garage Floors, Concrete Floors |
Application Method | Roller |
Net Weight | 90 Oz. |
Coverage | Up to 250 sq. ft/kit |
Dry Time - Light Traffic | 12-16 hrs |
Dry Time Tack Free | 8-10 hrs |
Includes | Two part Burst Pouch, Foam Roller, Decorative Chips, Concrete Etch |
Application Temperature | 89 Degrees to 90 Degrees F |
Description
RockSolid Polycuramine Garage Floor Coating Kits come with the materials and tools needed to create a specialized floor with unparalleled durability and appearance. Low-odor formula is stronger than epoxy and resists chemical damage and hot tire pick up. Kit includes two-part easy-mix burst pouch, foam roller, decorative chips, concrete etch and instructions. For best results, properly prepare surfaces per instructions before coating.
- •Creates an incredibly durable floor coating that's 20X stronger than epoxy and lasts a lifetime with proper maintenance
- •Ideal for creating a one-coat interior floor that resists salt, oil, gasoline and other harsh chemicals
- •Unique formula is buildable, self leveling, and exceptionally glossy for a showroom like finish
- •Use product within 45 of mixing; walk on in 8-10 hours and drive on in 24 hours
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMOWOOD 1 gal High Build Coating, High Gloss Finish, Clear (5050110)
- RUST-OLEUM 1 Lb Tan Blend EpoxyShield Decorative Color Chips (312447)
- RUST-OLEUM Lacquer Spray Paint Clear Gloss 11 Oz. Spray (1906830)
- PREMIER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (267VA-15)
- RUST-OLEUM 1 Car Kit High Gloss Finish, Tan (60007)
- RUST-OLEUM 2.5 Car Kit High Gloss Finish, Black (318697)
- RUST-OLEUM 1 Car Kit High Gloss Finish, Black (318712)
- RUST-OLEUM 1 gal Floor Coating, Satin Finish, Pewter, Water Base (320418)
- RUST-OLEUM 120 fl oz Garage Floor Kit, Gloss Finish, Gray, Water Base (251965)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Gray, Solvent Base (277495)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, White Pastel Tint Base, Water Base (320472)
- Rust-Oleum Concrete Floor Coatings