Shop All Rust Removers & Converters
Rust Bullet Llc
Rust Bullet BlackShell Protective Coating and Topcoat Quart Can 24/Case
Mfr # BSQ-C24
Zoro # G804925209
product price: $1,953.99
/ea
Free Shipping & Returns
$1,953.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Automotive Rust Inhibitor
- Container Size 1 Qt
Product Information
- Brand Rust Bullet Llc
- MFR # BSQ-C24
- Zoro # G804925209
- UPC # 856084000630
- Country of Origin United States
- Category Rust Removers & Converters
Dimensions
Container Size | 1 Qt |
Details
Cleaner Chemical Product Grouping | Automotive Rust Inhibitor |
Description
Rust bullet blackshell rust inhibitive coating quart can 24/case - bsq-c24 blackshell can be applied over painted or unpainted surfaces and can be used as a stand-alone protective coating that will protect your iron and steel. For the ultimate protection, simply apply blackshell as a topcoat over the patented rust bullet standard or rust bullet automotive formulas to create the strongest armor tough, chip resistant protection against rust and corrosion ever formulated. Blackshell is uv resistant, scratch and chip resistant. Rust bullet blackshell dries to a gloss black finish. Rust bullet blackshell can be brushed, rolled or sprayed. Covers approximately 100 square feet per coat. If used as a stand-alone protective coating, minimum 2 coat application required.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Cloth Drop Pretaped 48Inx30Ft (PTD2093EL-48)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric (RR643)
- BESTT LIEBCO 7" Pipe Painter Cover, 3/4" Nap, Knit Fabric (509339000)
- PENOFIN Semi-Transparent Western Red Cedar Oil-Based Penetrating Wood Stain 5 gal (F3EWR5G)
- RUST BULLET LLC Rust Bullet Metal Jacket Coating Quart Can (MJQ)
- RUST BULLET LLC Rust Bullet Industrial Formula Rust Inhibitive Coating Gallon Can (RB14)
- RUST BULLET LLC Rust Bullet Metal Blast Metal Cleaner, Conditioner and Etcher 24 oz. Spray Can MB24SP (MB24SP)
- RUST BULLET LLC Rust Bullet Metal Blast Metal Cleaner, Conditioner and Etcher , 1 Gallon (MBG)
- CLR PRO Vehicle Lime Remover, 5 gal, Jug (G-I-VLR-5PRO)
- ORIGENZ NATURAL Hard Water & Scale Remover Ready-To-Use; 4x1 Gal., 4PK (FPR75-HD-04X1-E422)
- RUST-OLEUM 8 Oz Stops Rust Water-Based Rust Reformer (7830730)
- Rust Bullet Llc Interior and Exterior Paints and Stains