Shop All Specialty Coatings
Rust Bullet Llc
Rust Bullet BlackShell Protective Coating and Topcoat Gallon Can 4/Case
Mfr # BSG-C4
Zoro # G705295067
product price: $1,418.99
/ea
Free Shipping & Returns
$1,418.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rust Bullet Llc
- MFR # BSG-C4
- Zoro # G705295067
- Country of Origin United States
- Category Specialty Coatings
Description
Rust bullet blackshell rust inhibitive coating gallon can 4/case - bsg-c4 blackshell can be applied over painted or unpainted surfaces and can be used as a stand-alone protective coating that will protect your iron and steel. For the ultimate protection, simply apply blackshell as a topcoat over the patented rust bullet standard or rust bullet automotive formulas to create the strongest armor tough, chip resistant protection against rust and corrosion ever formulated. Blackshell is uv resistant, scratch and chip resistant. Rust bullet blackshell dries to a gloss black finish. Rust bullet blackshell can be brushed, rolled, or sprayed. Covers approximately 400 square feet per coat. If used as a stand-alone protective coating, minimum 2 coat application required.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAN O WAR McCloskey Gloss Clear Oil-Based Marine Spar Varnish 1 qt (080.0007509.005)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Alert Orange, 20 oz (203026V)
- RUST-OLEUM 15OZ TAN Spray Paint (V2171838)
- TURTLE WAX Chrome Polish and Rust Remover 10 oz (53777)
- RUST BULLET LLC Rust Bullet BlackShell Protective Coating and Topcoat 1/4 Pint Can BSQP (BSQP)
- RUST BULLET LLC Rust Bullet Automotive Formula Rust Inhibitive Coating Gallon Can RBA54 (RBA54)
- RUST BULLET LLC Rust Bullet Industrial Formula Rust Inhibitive Coating 1/4 Pint Can (RB09)
- RUST BULLET LLC Rust Bullet Industrial Formula Rust Inhibitive Coating Pint Can (RB12)
- RUST BULLET LLC Rust Bullet Industrial Formula Rust Inhibitive Coating Quart Can (RB13)
- RUST BULLET LLC Rust Bullet BlackShell Protective Coating and Topcoat Gallon Can (BSG)
- RAINGUARD BRANDS 1 Gal. Cool Coat Thermal Barrier, Low Gloss, Deep Base (SP-2003)
- Rust Bullet Llc Specialty Coatings