Shop All Fire Extinguishers
Rusoh
Reloading Kit, 1", Plastic, 16" H, 7-1/8" W
Mfr # 85994
Zoro # G4321654
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 16 in
- For Use With ABC Reloadable Fire Extinguisher
- Size/Description 1 in
- Width 7.125 in
Product Information
- Brand Rusoh
- MFR # 85994
- Zoro # G4321654
- UPC # 816614020057
- Country of Origin China
- Category Fire Extinguishers
Dimensions
Height | 16 in |
Size/Description | 1 in |
Width | 7.125 in |
Length | 7.125 in |
Accessory Connection Size | 1 in |
Container Size | 5 lb |
Details
Color | Black |
For Use With | ABC Reloadable Fire Extinguisher |
Item | Reloading Kit |
Material | Plastic |
Standards | UL Listed, USCG Approved, DOT Approved |
Extinguisher Class | ABC |
Extinguishing Agent Material Composition | Monoammonium Phosphate |
Description
Reloading Kit, For Use With Self-Service Reloadable Dry Chemical Fire Extinguisher, Product Type Recharge/Reload Kit, Accessory Connection Size 1 in, Color Black, Container Size 5 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Material Plastic, Overall Height 16 in, Overall Length 7.125 in, Overall Width 7.125 in, Standards DOT, U.S.C.G. Approved, UL Listed
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (9674XL)
- ZING Eye Wash Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish (2616)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J06 (475J06)
- JUSTRITE Aerosolv Repair Kit Aeroprene Gasket (DRM987-VTG)
- RUSOH Inspection Wrench, 1", Plastic, 1-5/8" H (81524)
- RUSOH Reloadable Fire Extinguisher, 3A:40B:C, Dry Chemical, 6 lb (0930001)
- RUSOH Reloadable Fire Extinguisher, 40B:C, Dry Chemical, 6 lb (0930002)
- AMEREX Fire Extinguisher, Class ABC, UL Rating 10A:120B:C, Rechargeable. 20 lb capacity, 21 ft Range (A411)
- AMEREX Fire Extinguisher, 120B:C, Purple K, 20 lb (A413)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb (46600)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2B:C, Halotron, 2.5 lb (70259)
- Rusoh Fire Protection