Shop All Fire Extinguishers
Rusoh
Reloading Kit, 1", Plastic, 16" H, 7-1/8" W
Mfr # 81568
Zoro # G4321539
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Color Black
- Width 7 1/8 in
- Length 7 1/8 in
- Standards UL Listed, USCG Approved, DOT Approved
Product Information
- Brand Rusoh
- MFR # 81568
- Zoro # G4321539
- UPC # 816614020132
- Country of Origin China
- Category Fire Extinguishers
Dimensions
Height | 16 in |
Width | 7 1/8 in |
Length | 7 1/8 in |
Overall Height | 16 in |
Size/Description | 1 in |
Overall Width | 7.125 in |
Overall Length | 7.125 in |
Container Size | 5 lb |
Accessory Connection Size | 1 in |
Details
Color | Black |
Standards | UL Listed, USCG Approved, DOT Approved |
Material | Plastic |
Item | Reloading Kit |
For Use With | BC Reloadable Fire Extinguisher |
Accessory Type | Reloading Kit |
Extinguishing Agent Material Composition | Potassium Bicarbonate |
Extinguisher Class | BC |
Product Type | Recharge/Reload Kit |
Description
Reloading Kit, For Use With Self-Service Reloadable Dry Chemical Fire Extinguisher, Product Type Recharge/Reload Kit, Accessory Connection Size 1 in, Color Black, Container Size 5 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Potassium Bicarbonate, Material Plastic, Overall Height 16 in, Overall Length 7.125 in, Overall Width 7.125 in, Standards DOT, U.S.C.G. Approved, UL Listed
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Smoking Sign, 7" H, 10" W, Plastic, Vertical Rectangle, English, LCU1-0198-NP_10x7 (LCU1-0198-NP_10x7)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402023)
- RAIKA Raika RM 164 GREEN Checkbook Cover - Green (RM 164 GREEN)
- 3M SDR-9 WIRE MARKER TAPE REFILL ROLL (3M09378)
- RUSOH Reloadable Fire Extinguisher, 3A:40B:C, Dry Chemical, 6 lb (0930001)
- RUSOH Reloading Kit, 1", Plastic, 16" H, 7-1/8" W (85994)
- RUSOH Reloadable Fire Extinguisher, 40B:C, Dry Chemical, 6 lb (0930002)
- RUSOH Inspection Wrench, 1", Plastic, 1-5/8" H (81524)
- FIRST ALERT Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (REC5)
- KIDDE Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb (PROPLUS15.5HM)
- AMEREX Fire Extinguisher, 20B:C, Purple K, 20 lb (795)
- Rusoh Fire Protection