Shop All Fire Extinguisher Brackets
Rusoh
Fire Extinguisher Bracket, Marine/Vehicle Bracket, Metal, For Tank Weight 5 lb
Mfr # 85995
Zoro # G4321575
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- For Tank Weight 5 lb
- For Use With Rusoh Eliminator Fire Extinguisher
- Color Silver
- Bracket Type Marine/Vehicle
Product Information
- Brand Rusoh
- MFR # 85995
- Zoro # G4321575
- UPC # 816614020019
- Country of Origin China
- Category Fire Extinguisher Brackets
Dimensions
For Tank Diameter | 6 1/2 in |
Details
Item | Fire Extinguisher Bracket |
Material | Metal |
For Tank Weight | 5 lb |
For Use With | Rusoh Eliminator Fire Extinguisher |
Color | Silver |
Bracket Type | Marine/Vehicle |
For Number of Extinguishers | (1) 5 lb |
For Extinguisher Type | Dry Chemical |
Standards | USCG, DOT Approved |
For Tank Weight Range | Less than 10 lb |
For Extinguisher Manufacturer | Rusoh |
Body Material | Metal |
Resistance Properties | Corrosion Resistant |
Strap Material | Metal |
Description
Fire Extinguisher Bracket, For Extinguisher Type Dry Chemical, For Tank Weight 5 lb, For Use With Rusoh Eliminator Fire Extinguisher, Mounting Location Marine, Strap Material Metal, Body Material Metal, Bracket Type Marine/Vehicle, Color Black, Silver, For Extinguisher Manufacturer Rusoh, For Number of Extinguishers (1) 5 lb, For Tank Diameter 6.5 in, Resistance Properties Corrosion Resistant, Standards ANSI, DOT, U.S.C.G. Approved, UL 299
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Rectangle, Red, PK5 (43043)
- SYSTEM SENSOR 4 Wire, Smoke Detector, System Sensor (4WTAR-B)
- PIP Electrical Rated Gloves, Class 1, Sz 11, PR (150-1-14/11)
- QUICK DAM Flood Bag Emergency Kit (QDGG1248-5)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher Bracket, Heavy-Duty Bracket, Steel, For Tank Weight 15 lb (700228)
- MORROR Fire Extinguisher, Plastic Fire Sign (MRO63373807)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher Bracket, Heavy-Duty Bracket, Steel, For Tank Weight 30 lb (700229)
- SYNERGY QUICK RELEASE FIRE EXTINGUISHER MOUNT (4029-01)
- KIDDE Fire Extinguisher Bracket, For 2.5 lb to 2.75 lb Tank Weight, Vehicle Mounting Bracket, Black Steel (46640120)
- AMEREX Fire Extinguisher Bracket, Strap Bracket, Steel, For Tank Weight 30 lb (864)
- AMEREX Vehicle Mounting Bracket (AMEREX 817S)
- Rusoh Fire Extinguisher Brackets