Shop All Marine Pumps & Plumbing
Rule
Rule Rule-Mate® 1500 GPH Fully Automated Bilge Pump - 12V
Mfr # RM1500A
Zoro # G703532706
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rule
- MFR # RM1500A
- Zoro # G703532706
- UPC # 42237114198
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Description
Rule-Mate 1500 GPH 12 Volt Fully Automated Bilge Pump
The Rule-Mate® 1500 GPH pump consists of a powerful Rule® bilge pump and a highly intelligent circuit board in a single housing. The pump activated when the water reaches 2-1/2" and automatically shuts off when the pump senses no water against the impeller, reducing the remaining water to approximately 5/8".
Rule-Mate Intelligence
Rule-Mate Bilge pumps have built-in programming that can sense when the pump is running but not pumping water. This is a very unique feature to bilge pumps because it protects the pump and the vessel, especially the vessels batteries. If debris fouls the sensor or the pump becomes air-bound, the pump will stop running and begin to "check" for water every 2-1/2 minutes. Once the debris is removed, the pump will revert to its normal operation, turning on when the water reaches 2-1/2" and shutting off at 5/8".
The Rule-Mate® 1500 GPH pump consists of a powerful Rule® bilge pump and a highly intelligent circuit board in a single housing. The pump activated when the water reaches 2-1/2" and automatically shuts off when the pump senses no water against the impeller, reducing the remaining water to approximately 5/8".
Rule-Mate Intelligence
Rule-Mate Bilge pumps have built-in programming that can sense when the pump is running but not pumping water. This is a very unique feature to bilge pumps because it protects the pump and the vessel, especially the vessels batteries. If debris fouls the sensor or the pump becomes air-bound, the pump will stop running and begin to "check" for water every 2-1/2 minutes. Once the debris is removed, the pump will revert to its normal operation, turning on when the water reaches 2-1/2" and shutting off at 5/8".
- 1500 GPH (6819 LPH) at 0' (13.6V)
- All-in-one pump and switch
- Extra long life heavy duty motor
- 1" NPS discharge with 1" AND 1 1/8" screw-on ports
- Three year warranty
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Parfit, Cartridge Elements, PFF4616 (PFF4616)
- CURRENT Mini Incand. Bulb, 120PSB, 3.0W, T2,120V (TEL/120PSB)
- BOATBUCKLE BoatBuckle F08893 G2 Retractable Transom Tie-Down - Standard (F08893)
- MAXXIMA Work Light, Rectangular, LED, 2100 lm (MWL-42)
- RULE 1800 Sump/Utility Pump w/24' Cord (A53S-24)
- RULE Rule Tournament Series 1600 GPH Livewell Pump Dual Port (209FDP)
- RULE Pump, 3/4 MNPT Tapered, 4.2A (403FC)
- RULE Pump, Submersible, 1/2 I.D., 12V, 4.5 Amp (IL280PK)
- RULE Shower Drain Box With 1100 Gph Pump 24V (99B-24)
- RULE Adptr-1-1/8-3/4, #69 (69)
- SHURFLO Twist-On Water Strainer - 1/2" Pipe Inlet - Clear Bowl (255-313)
- Rule Marine Pumps & Plumbing