Shop All Marine Pumps & Plumbing
Rule
Rule IL200 Plus In-Line Submersible Pump - 2.8gpm - 12V
Mfr # IL200P
Zoro # G503532852
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rule
- MFR # IL200P
- Zoro # G503532852
- UPC # 42237109866
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Description
iL200 Plus In-Line & Submersible Pump 12V
Centrifugal submersible and inline pump;
Specifications
Centrifugal submersible and inline pump;
- Suitable for diesel, fresh and salt water
- Quick diesel transfer with no spillage
- Bait tank aeration, diesel transfer, water transfer
- Water Systems to 80°C
- Continuous rating but should not be run dry for long periods
Specifications
- Output: up to 12.7 litres/minute at up to .75bar (2.8 gallons/minute at 11psi)
- Connections: 1/2" (12.7mm) Hose
- Dimensions (L x H): 142 x 38 (mm)
- Amp Draw: 2.5 (amp)
- Weight: 260 (g)
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEREX Antifreeze Coolant, Blue, 55 gal. Size (ZXG482)
- MINN KOTA RTA-64 Quick Release Bracket (1854064)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 20g., Zinc, PK100 (5361-0200-202)
- ARNOTT Shock Absorber, Sk-2954 (SK-2954)
- RULE Fitting-Thru Hull 3/4", #61S (61S)
- RULE Pump, Submersible, 1/2 I.D., 12V, 4.5 Amp (IL280PK)
- RULE Rule Tournament Series Bronze Base 1600 GPH Livewell Pump (209B)
- RULE Bilge Pump, Standard Operation, 12VDC, 2.1 (24DA)
- RULE 1201R 3/4" Port - 90° Barb (1201R)
- RULE Rule 1100GPH Electronic Sensing Bilge Pump - 12V (27SA)
- VALTERRA WASTE VALVE CAP, 3IN BAYONET, BLACK, CARDED (T1020VP)
- Rule Marine Pumps & Plumbing