Shop All Bilge Pumps
Rule
Rule 2000 G.P.H. Bilge Pump
Mfr # 10
Zoro # G703532140
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rule
- MFR # 10
- Zoro # G703532140
- UPC # 42237083326
- Country of Origin Mexico
- Category Bilge Pumps
Description
Rule 2000
Engineered to commercial standards. The Rule 2000 is the best selling high capacity submersible bilge pump in the world. 1-1/8" (28.6mm) discharge outlet. 12 Volts DC unless noted.
Features:
Engineered to commercial standards. The Rule 2000 is the best selling high capacity submersible bilge pump in the world. 1-1/8" (28.6mm) discharge outlet. 12 Volts DC unless noted.
Features:
- Fully Submersible
- Easy clean snap lock strainer
- Silent and vibrationless operation
- Anti-airlock protection
- Compact, efficient long life motor
- Ignition protected
- No burn-out when run dry
- Rust and Corrosion protection
- Used by leading boatbuilders worldwide
- marine grade blocked wiring
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, 1 MNPT, 4-28 GPM (H621-028-R)
- ZOELLER Dose-Mate Series 1-1/2 in. 115V 10.5A 2/5 hp 77 gpm NPT Cast Iron Effluent Pump (152-0002)
- STA-RITE Parts Pak Bbld-24/Bbnd-30 (PP1553)
- BERLISS Mechanical Seal, Type G 2106 5/8 shaft 0.718" Op Hgt SS Viton Ceramic Cup (BSP-3867)
- RULE 2000 GPH Non-Automatic Bilge Pump - 32v (11)
- RULE Rule-Mate 1100 Fully Automated Bilge Pump - 12V (RM1100B)
- RULE 25SA 12V 500 GPH 1.9 Amp Automatic Bilge Pump (25SA)
- RULE 20DA 800 GPH 12V 3.4 Amp Submersible Bilge Pump (20DA)
- RULE LP900S LoPro Low Profile 900GPH Automatic Bilge Pump (LP900S)
- RULE 3700 G.P.H. Bilge Pump Non Automatic 12V (14A)
- ALBIN PUMP MARINE Cartridge Bilge Pump 500GPH - 12V (01-02-002)
- Rule Bilge Pumps