Shop All Marine Pumps & Plumbing
Rule
Pump, Bilge, 12 Vdc
Mfr # 53S
Zoro # G3283856
original price:
$280.99
9% off
new price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate @ 0 Ft. of Head 33.3 gpm
- Max. Head 20 ft
- Discharge 1-1/8 in
- Amps 8.4 A
- Application For Use in Fresh Water and Salt Water Only
Product Information
- Brand Rule
- MFR # 53S
- Zoro # G3283856
- UPC # 042237083159
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Dimensions
Width (In.) | 4-3/4 |
Length (In.) | 2-7/8 |
Height (In.) | 7-3/4 |
Discharge Dia. | 1 1/8 in |
Overall Height | 7 3/4 in |
Description
Electric Bilge Pump, Amps 8.4 A, Body Material ABS, Duty Cycle Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MP FILTRI CS050A25A Replacement/Interchange Spin-On Filter (MF0058005)
- LUBRIPLATE 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (L1052-060)
- MAIN FILTER STAUFF SF6520W Replacement/Interchange Spin-On Filter (MF0410544)
- OCEANLED Ocean LED 012302B X4 Underwater Light, Midnight Blue (012302B)
- RULE Pump, Submersible, 3/4 I.D., 12V, 6 Amp (IL500P)
- RULE Shower Drain Box With 1100 Gph Pump 24V (99B-24)
- RULE 3700 GPH General Purpose End Suction Centrifugal Pump - 24V (18A)
- RULE Rule 3800 G.P.H General Purpose Centrifugal Pump (17A)
- RULE Rule 4000 Non-Automatic Bilge Pump - 12V (56D)
- RULE Rule Rule-Mate® 1500 GPH Fully Automated Bilge Pump - 12V (RM1500A)
- TRIDENT HOSE Trident VAC XHD 1481006 Sanitation Hose; 1" x 50Ft (1481006)
- Rule Marine Pumps & Plumbing