Shop All Marine Pumps & Plumbing
Rule
Pump, Bilge, 12 Vdc
Mfr # 10
Zoro # G0582513
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate @ 0 Ft. of Head 33.3 gpm
- Max. Head 20 ft
- Discharge 1-1/8 in
- Amps 8.4 A
- GPH of Water @ 0 Ft. of Head 2000
Product Information
- Brand Rule
- MFR # 10
- Zoro # G0582513
- UPC # 422370833260
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Dimensions
Width (In.) | 4-1/4 |
Length (In.) | 4-1/4 |
Height (In.) | 6 |
Overall Height | 6 in |
Discharge Dia. | 1 1/8 in |
Description
Electric Bilge Pump, Amps 8.4 A, Body Material ABS, Duty Cycle Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GENUINE VALVE COVER NUT (11121738607)
- BALDWIN FILTERS Air Filter, 11-31/32 x 16-1/4 in. (RS5507)
- CTR Suspension Trailing Arm Bushing, GV0306 (GV0306)
- WAYNE WATER SYSTEMS 116HP Port Util Pump (WWB)
- RULE 401STC Tournament Series Livewell Pump 12V (401STC)
- RULE Pump, Bilge, 12 Vdc (56D)
- RULE Replacement Strainer Base f/Mate 500-1100gph Pumps (285)
- RULE Pump, 3/4 MNPT Angled, 4.2A (403C)
- RULE 1800 Sump/Utility Pump w/24' Cord (A53S-24)
- RULE Mate 500 Automatic Bilge Pump 24V (RM500B-24)
- WHITECAP IND BOAT DRAIN PLUG Bailer; 1-1/4 Inch Diameter; Brass (S-0294C)
- Rule Marine Pumps & Plumbing