Shop All Level Switches
Rule
NO Float Switch 12VAC to 24VAC to 32VAC
Mfr # 40A-GRA
Zoro # G2705936
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12VAC to 24VAC to 32VAC
- Turns Off At 3/4"
- Electrical Connection - Pumps Wire Leads
- Float Switch On Point 2" Above Base
- Height 2-7/8"
Product Information
- Brand Rule
- MFR # 40A-GRA
- Zoro # G2705936
- UPC # 094705069363
- Country of Origin Viet Nam
- Category Level Switches
Dimensions
Height | 2-7/8" |
Float Switch Cord Length | 2 ft. 2" |
Width | 2-1/2" |
Length | 5-1/4" |
Float Length | 4 7/8 in |
Float Dia. | 2 1/2 in |
Cord Length | 2 ft |
Description
Float Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm Pump, 1 1/2", 666150-2EB-C (666150-2EB-C)
- TACO Hydronic Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0010-F3)
- DAYTON Repair Kit, Use w/ 1DLP8, 1DLP9 and 1DLR3 (4YFU4)
- MCDONNELL & MILLER SPDT Snap Flow Switch 120/240VAC (AF-1)
- RULE A-Matic Plus Float Switch (40A)
- RULE NO Float Switch 12VAC to 24VAC to 32VAC, Length: 5" (37A-GRA)
- RULE NO Float Switch 12VDC to 24VDC (35A-GRA)
- RULE - A - Matic Plus Float Switch with Fuse Holder - (RU81825)
- RULE A-Matic Float Switch (35A)
- STAR WATER Systems Pump Switch (148139)
- DWYER INSTRUMENTS Flush Capacitance Level Switch, Cap Lvl Sw (CLS2-W11RK1-006)
- Rule Level Switches