Shop All Micrometer Torque Wrenches
Ruland
Wrench, T Torque, 3/8" Sq Drve, 330 in.-lb.
Mfr # TW:BT-4C-3/8-330
Zoro # G0921941
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in square
- Overall Length 5-3/8 in (136 mm)
- Accuracy +/- 4%
- Material Chrome Plated Steel
- Handle Type T-Handle
Product Information
- Brand Ruland
- MFR # TW:BT-4C-3/8-330
- Zoro # G0921941
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in square |
Overall Length | 5-3/8 in (136 mm) |
Details
Item | Wrench,T Torque,3/8" Sq Drve,330 in.-lb. |
Accuracy | +/- 4% |
Material | Chrome Plated Steel |
Handle Type | T-Handle |
Torque Measurement Type | lbs-in |
Rotation | Clockwise |
Description
If you need a T-style wrench with comfortable grip and increased turning power, the Ruland Manufacturing BT-4C-3/8-330 is your best bet. This torque wrench has a 3/8" square drive that provides increased torque for hard to reach bolts. It comes standard with NIST traceable certifications to ensure accuracy in tight spaces. The Torque setting is 330 in lbs, 37.29 Nm When it comes to micrometer torque wrenches, the Ruland Manufacturing BT-4C-3/8-330 will prove invaluable on the job site.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 1-1/2" W Plastic Putty Knife (DS15)
- STAR ASIA 18 Adjustable Wrench (218)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 (BPT58F18)
- MILWAUKEE TOOL 78”/32” REDSTICK Box Level Jamb Set (MLBXJB)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 35 in.-lb. (TW:BT-1R-1/4-35.0)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 25 in.-lb. (TW:BT-1R-1/4-25.0)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 15 in.-lb. (TW:BT-1R-1/4-15.0)
- RULAND Wrench, L Torque, 1/2" Sq Drve, 400 in.-lb. (TW:MR-3-1/2-400)
- SUNEX Wrench, 48 tons, 30-250 ft.-lb., 1/2" Dr (20250)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6012C)
- PROTO Torque Wrenches, Scale 15 to 75 ft-lb (J6006DR)
- Ruland Micrometer Torque Wrenches