Shop All Micrometer Torque Wrenches
Ruland
Wrench, T Torque, 3/8" Sq Drve, 130 in.-lb.
Mfr # TW:BT-4C-3/8-130
Zoro # G0921783
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in square
- Overall Length 5-3/8 in (136 mm)
- Accuracy +/- 4%
- Material Chrome Plated Steel
- Handle Type T-Handle
Product Information
- Brand Ruland
- MFR # TW:BT-4C-3/8-130
- Zoro # G0921783
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in square |
Overall Length | 5-3/8 in (136 mm) |
Details
Item | Wrench,T Torque,3/8" Sq Drve,130 in.-lb. |
Accuracy | +/- 4% |
Material | Chrome Plated Steel |
Handle Type | T-Handle |
Torque Measurement Type | lbs-in |
Rotation | Clockwise |
Description
Wrench,T Torque,3/8 In. Sq Drve,130 in.-lb.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 750 MCM Cu/Al Crimping Jaw w/400-750 MCM Al 6T U Style Dies (49-16-750A)
- DYNAMIC Tools 32MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025032)
- TITAN Tape Measure, 16Ft (TIT10905)
- TEKTON 1/2 Inch Drive x 15/16 Inch Deep 12-Point Socket (SHD23224)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 15 in.-lb. (TW:BT-1R-1/4-15.0)
- RULAND Wrench, L Torque, 1/2" Sq Drve, 400 in.-lb. (TW:MR-3-1/2-400)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 35 in.-lb. (TW:BT-1R-1/4-35.0)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 25 in.-lb. (TW:BT-1R-1/4-25.0)
- PROTO 1/2" Drive Ratcheting Micrometer Torque Wrench 600-3000 in-lbs (J6072C)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6016NMC)
- GEDORE Torque Wrench, 520-1000 Nm, 380-730lbf-ft (8571-01)
- Ruland Torque Wrenches