Shop All Micrometer Torque Wrenches
Ruland
Wrench, T Torque, 1/4" Sq Drve, 3.9 in.-lb.
Mfr # TW:BT-1R-1/4-3.9
Zoro # G0921661
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in square
- Overall Length 3-3/8 in (86 mm)
- Accuracy +/- 1/2 lbs-in, +/- 0.057 Nm
- Material Chrome Plated Steel
- Handle Type T-Handle
Product Information
- Brand Ruland
- MFR # TW:BT-1R-1/4-3.9
- Zoro # G0921661
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/4 in square |
Overall Length | 3-3/8 in (86 mm) |
Details
Item | Wrench,T Torque,1/4" Sq Drve,3.9 in.-lb. |
Accuracy | +/- 1/2 lbs-in, +/- 0.057 Nm |
Material | Chrome Plated Steel |
Handle Type | T-Handle |
Torque Measurement Type | lbs-in |
Rotation | Clockwise |
Description
Wrench,T Torque,1/4 In. Sq Drve,3.9 in.-lb.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carpet Moulding Bar, Aluminum (1VZT5)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (80202D2B72375)
- WESTWARD 9 3/4 in, Drive Size: 1/4 in , Num. of pieces:15 (453U43)
- MARSHALLTOWN Coke Trowel, Duck Bill, 10 x 2 in (73)
- RULAND Wrench, L Torque, 1/2" Sq Drve, 400 in.-lb. (TW:MR-3-1/2-400)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 25 in.-lb. (TW:BT-1R-1/4-25.0)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 35 in.-lb. (TW:BT-1R-1/4-35.0)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 15 in.-lb. (TW:BT-1R-1/4-15.0)
- CDI CDI Torque Wrench, 3/8Dr, 30-250 in.-lb. (2502MRMH)
- PROTO 1/2 Drive Ratcheting Head Torque Wrench (J6014CXCERT) (J6014CXCERT)
- ATD TOOLS 0.25 in. Drive 200 lbs Micrometer Torque Wrench - 30 in. (ATD-12500A)
- Ruland Micrometer Torque Wrenches