Shop All Micrometer Torque Wrenches
Ruland
Wrench, T Torque, 1/4" Sq Drv, 10.7 in.-lb.
Mfr # TW:BT-1R-1/4-10.7
Zoro # G0921591
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in square
- Overall Length 3-3/8 in (86 mm)
- Accuracy +/- 1/2 lbs-in, +/- 0.057 Nm
- Material Chrome Plated Steel
- Handle Type T-Handle
Product Information
- Brand Ruland
- MFR # TW:BT-1R-1/4-10.7
- Zoro # G0921591
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/4 in square |
Overall Length | 3-3/8 in (86 mm) |
Details
Item | Wrench,T Torque,1/4" Sq Drv,10.7 in.-lb. |
Accuracy | +/- 1/2 lbs-in, +/- 0.057 Nm |
Material | Chrome Plated Steel |
Handle Type | T-Handle |
Torque Measurement Type | lbs-in |
Rotation | Clockwise |
Description
Wrench,T Torque,1/4 In. Sq Drv,10.7 in.-lb.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Large Hole Cutter Arbor, 1/4 x 1 1/2 In (925-022)
- S & W MANUFACTURING Stub Pull Ring, Lck P, 1/4-20", 0.8" (SLPRW25)
- OUTPAK WASHOUT Corrugated Disposable Construction Washo (945-123404)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 3/16 in Round (S-53)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 35 in.-lb. (TW:BT-1R-1/4-35.0)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 15 in.-lb. (TW:BT-1R-1/4-15.0)
- RULAND Wrench, L Torque, 1/2" Sq Drve, 400 in.-lb. (TW:MR-3-1/2-400)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 25 in.-lb. (TW:BT-1R-1/4-25.0)
- WRIGHT TOOL Click Torque Wrench 3/8" Drive (3447)
- POWERBUILT 3/4" Drive Micrometer Torque Wrench(600Ftlb) (641434)
- WESTWARD Mcrmtr Trq Wrnch, 10 to 80 ft.-lb., 3/8 (55JA97)
- Ruland Micrometer Torque Wrenches