Shop All Micrometer Torque Wrenches
Ruland
Wrench, T Torque, 1/4" Sq Drive, 25 in.-lb.
Mfr # TW:BT-1R-1/4-25.0
Zoro # G0921634
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in square
- Overall Length 3-3/8 in (86 mm)
- Accuracy +/- 1 lbs-in, +/- 0.113 Nm
- Material Chrome Plated Steel
- Handle Type T-Handle
Product Information
- Brand Ruland
- MFR # TW:BT-1R-1/4-25.0
- Zoro # G0921634
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/4 in square |
Overall Length | 3-3/8 in (86 mm) |
Details
Item | Wrench,T Torque,1/4" Sq Drive,25 in.-lb. |
Accuracy | +/- 1 lbs-in, +/- 0.113 Nm |
Material | Chrome Plated Steel |
Handle Type | T-Handle |
Torque Measurement Type | lbs-in |
Rotation | Clockwise |
Description
Wrench,T Torque,1/4 In. Sq Drive,25 in.-lb.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Socket Set, 13 pcs (1312)
- MIRKA Flex, File Board, 2.75x16.5", Grip 53H (9116F)
- TECHNIKS Wooden Collet Holding Tray, ER40, Holds 24 (04294)
- CRAFTSMAN Sockets, 3/8" Drive 1/4" 6 Point SAE Sha (CMMT42999)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 35 in.-lb. (TW:BT-1R-1/4-35.0)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 15 in.-lb. (TW:BT-1R-1/4-15.0)
- RULAND Wrench, L Torque, 1/2" Sq Drve, 400 in.-lb. (TW:MR-3-1/2-400)
- CDI CDI Micrometer Torque Wrench, 3/8, 30-250 inlb (2502MRPH)
- GEARWRENCH 1/4" Drive Beam Torque Wrench 0-80 in/lbs. (2955N)
- PROTO Torque Wrench, 1/2Dr, 600-3000 in.-lb. (J6072CXCERT)
- CHICAGO PNEUMATIC 3/4 Inch Manual Torque Wrench (Metric), Torque (Min / Max) 110 - 550 ft. lbf / 150 - 750 Nm (CP8920E)
- Ruland Torque Wrenches