Shop All Micrometer Torque Wrenches
Ruland
Wrench, T Torque, 1/4" Sq Drive, 15 in.-lb.
Mfr # TW:BT-1R-1/4-15.0
Zoro # G0921643
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in square
- Overall Length 3-3/8 in (86 mm)
- Accuracy +/- 1 lbs-in, +/- 0.113 Nm
- Material Chrome Plated Steel
- Handle Type T-Handle
Product Information
- Brand Ruland
- MFR # TW:BT-1R-1/4-15.0
- Zoro # G0921643
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/4 in square |
Overall Length | 3-3/8 in (86 mm) |
Details
Item | Wrench,T Torque,1/4" Sq Drive,15 in.-lb. |
Accuracy | +/- 1 lbs-in, +/- 0.113 Nm |
Material | Chrome Plated Steel |
Handle Type | T-Handle |
Torque Measurement Type | lbs-in |
Rotation | Clockwise |
Description
Wrench,T Torque,1/4 In. Sq Drive,15 in.-lb.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"x1/2" HSS 4 Flute Single End Long End Mill (DWCF714)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 9/64 " L.55 mm (01450009)
- CURRENT TOOLS 1-1/2" EMT Bender Shoe (2-1601)
- BAHCO Bahco Round File, Ergo, 10" Bastard, 23 TPI (1-230-10-1-2)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 35 in.-lb. (TW:BT-1R-1/4-35.0)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 25 in.-lb. (TW:BT-1R-1/4-25.0)
- RULAND Wrench, L Torque, 1/2" Sq Drve, 400 in.-lb. (TW:MR-3-1/2-400)
- PROTO Micrometer Torque Wrench, 3/4" Drive Size (J6020NM)
- JONARD TOOLS Torque Wrench, 1/2in. Drive, Steel (TWAF-1220)
- GEDORE Torque Wrench, K 3/4", 80-400 Nm (DMK 400)
- PRO-GRADE TOOLS Wrenches Micro Adjusting 1/4"Torque (11854)
- Ruland Micrometer Torque Wrenches