Shop All Micrometer Torque Wrenches
Ruland
Wrench, T Torque, 1/4" Sq Drive, 12 in.-lb.
Mfr # TW:BT-1R-1/4-12.0
Zoro # G0921521
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in square
- Overall Length 3-3/8 in (86 mm)
- Accuracy +/- 1 lbs-in, +/- 0.113 Nm
- Material Chrome Plated Steel
- Handle Type T-Handle
Product Information
- Brand Ruland
- MFR # TW:BT-1R-1/4-12.0
- Zoro # G0921521
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/4 in square |
Overall Length | 3-3/8 in (86 mm) |
Details
Item | Wrench,T Torque,1/4" Sq Drive,12 in.-lb. |
Accuracy | +/- 1 lbs-in, +/- 0.113 Nm |
Material | Chrome Plated Steel |
Handle Type | T-Handle |
Torque Measurement Type | lbs-in |
Rotation | Clockwise |
Description
Wrench,T Torque,1/4 In. Sq Drive,12 in.-lb.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEERPRES Tool Holder - Standard Gripit, PK6 (5045)
- DRILL AMERICA 2.50mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO2.50)
- DISSTON Mm 5Pk Ph2 2" Imp Bits (255385)
- RIDGID Screw Extractor Set No. 10 (35585)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 25 in.-lb. (TW:BT-1R-1/4-25.0)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 35 in.-lb. (TW:BT-1R-1/4-35.0)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 15 in.-lb. (TW:BT-1R-1/4-15.0)
- RULAND Wrench, L Torque, 1/2" Sq Drve, 400 in.-lb. (TW:MR-3-1/2-400)
- PROTO Micrometer Torque Wrench, H5 (JH7-6014C)
- TEKTON 1/4 Inch Drive Dual-Direction Micrometer Torque Wrench (10-150 in.-lb.) (TRQ21101)
- GEARWRENCH 3/8" Drive 120XP™ Micrometer Torque Wrench 10-100 ft/lbs (85176)
- Ruland Micrometer Torque Wrenches