Shop All Micrometer Torque Wrenches
Ruland
Wrench, L Torque, 1/2" Sq Drve, 400 in.-lb.
Mfr # TW:MR-3-1/2-400
Zoro # G0922072
product price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in square
- Overall Length 17 in (432 mm)
- Accuracy +/- 4%
- Material Chrome Plated Steel
- Handle Type L-Handle
Product Information
- Brand Ruland
- MFR # TW:MR-3-1/2-400
- Zoro # G0922072
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/2 in square |
Overall Length | 17 in (432 mm) |
Details
Item | Wrench,L Torque,1/2" Sq Drve,400 in.-lb. |
Accuracy | +/- 4% |
Material | Chrome Plated Steel |
Handle Type | L-Handle |
Torque Measurement Type | lbs-in |
Rotation | Clockwise |
Description
Wrench,L Torque,1/2 In. Sq Drve,400 in.-lb.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10" 50T Combination Circular Saw Blade (48-40-1026)
- CAPRI TOOLS 1/2 in x 9/16 in Super-Thin Open End Wrench (11850-12916)
- OLFA Facility Maintenance, 10 PK (1077173)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0400", Shank Dia.: 1/8" (73040-C4)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 35 in.-lb. (TW:BT-1R-1/4-35.0)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 25 in.-lb. (TW:BT-1R-1/4-25.0)
- RULAND Wrench, T Torque, 1/4" Sq Drive, 15 in.-lb. (TW:BT-1R-1/4-15.0)
- GEARWRENCH 1/4" Drive 120XP™ Micrometer Torque Wrench 30-200 in/lbs. (85171)
- STEELMAN 1/4-Inch Drive Micro-Adjustable Torque Wrench with Hi-Viz Handle, 30-150 Inch-Pounds (96249)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 22-7/8in (810059)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (3 SDR 20 Nm MG)
- Ruland Micrometer Torque Wrenches