Shop All Jaw Type Couplings
Ruland
Urethane Spider, Tq 9 In-Lbs, JC12/MJC19
Mfr # JD12/19-92Y
Zoro # G2976425
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings JC12/MJC19/MJS19
- Color Yellow
- Max. Parallel Misalignment (In.) 0.004 in
- Max. Axial Misalignment (In.) 0.02 in
- HP Rating @ 100 RPM 0.0285
Product Information
- Brand Ruland
- MFR # JD12/19-92Y
- Zoro # G2976425
- UPC # 634529068946
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | JC12/MJC19/MJS19 |
Width (In.) | 0.25 in |
Coupling Size | JC12, JS12, MJC19, MJS19 |
Spider Width | 0.28 in |
Outside Diameter | 3/4 in |
Description
Jaw Coupling Insert, Coupling Size JC12, JS12, MJC19, MJS19, Outside Diameter 3/4 in, System of Measurement Inch, Maximum Speed 8,000 RPM, Horsepower @ 100 RPM 0.0285 hp, Spider Material Polyurethane, Maximum Torque 9 in-lb, Parallel Misalignment 0.004 in, Durometer Hardness 92A, Axial Motion 0.02 in, Angular Misalignment 0.9 Degrees , Color Yellow, Compatible Hub Manufacturer Part Number JC12, JS12, MJC19, MJS19, Deform Torque 18 lb-in, Fail Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Round Motor Start Capacitor w/Resistor (TRMJ270R)
- MARTIN SPROCKET & GEAR Spk Roller Ds A, DS50A19 (DS50A19)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 4.75 inch OD (33V475SDS)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (HD76100 OLP)
- RULAND Jaw Coupling Hub, 3/4in., Aluminum (JSC26-12-A)
- RULAND Jaw Cplg Hub, Bore Dia .313 In, Size JC16 (JC16-5-A)
- RULAND Jaw Coupling Hub (JC44-18-A)
- RULAND Urethane Spider, Tq 165 In-Lbs, JC26/MJC41 (JD26/41-98R)
- RULAND Clamp Jaw Coupling Hub, 32mm, Aluminum (MJC57-32-A)
- RULAND Clamp Jaw Coupling Hub, 22mm, Aluminum (MJC51-22-A)
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1" (AL1101)
- Ruland Couplings, Collars, & Adapters