Shop All Jaw Type Couplings
Ruland
Urethane Spider, Tq 165 In-Lbs, JC26/MJC41
Mfr # JD26/41-98R
Zoro # G0668884
original price:
$23.29
4% off
new price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings JC26/JCC26/MJC41/MJCC41/MJS41
- Temp. Range -10 Degrees to 180 Degrees F
- Type Urethane Spider
- HP Rating @ 100 RPM 0.5236
- Max. Angular Misalignment 0.8 Degrees
Product Information
- Brand Ruland
- MFR # JD26/41-98R
- Zoro # G0668884
- UPC # 634529068908
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | JC26/JCC26/MJC41/MJCC41/MJS41 |
Coupling Size | JC26, JCC26, JS26, JSC26, MJC41, MJCC41, MJS41, MJSC41 |
Width (In.) | 0.542 in |
Outside Diameter | 1 5/8 in |
Spider Width | 0.59 in |
Description
Jaw Coupling Insert, Coupling Size JC26, JCC26, JS26, JSC26, MJC41, MJCC41, MJS41, MJSC41, Outside Diameter 1 5/8 in, System of Measurement Inch, Maximum Speed 8,000 RPM, Horsepower @ 100 RPM 0.5236 hp, Spider Material Polyurethane, Maximum Torque 165 in-lb, Parallel Misalignment 0.004 in, Durometer Hardness 98A, Axial Motion 0.05 in, Angular Misalignment 0.8 Degrees , Color Red, Compatible Hub Manufacturer Part Number JC26, JCC26, JS26, JSC26, MJC41, MJCC41, MJS41, MJSC41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, W/Snap Ring (6201-08 2NSL)
- RUBBERWORX 4" X 20FT GREEN PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (GPVC-4X20-CEAL)
- SKF SKF 6305 2Z/C3 HT51, Single Row Ball Bearings (6305 2Z/C3 HT51)
- BANDO 762 mm Outside Length, 10 mm Top Width, 1 Ribs (3L300)
- RULAND Urethane Spider, Tq 15 In-LbsJC16/MJC25 (JD16/25-85B)
- RULAND Jaw Coupling Hub, 19mm, Aluminum (MJCC41-19-A)
- RULAND Jaw Cplg Hub, Bore Dia .625 In, Size JC26 (JC26-10-A)
- RULAND Urethane Spider, Tq 29 In-Lbs, JC16/MJC25 (JD16/25-92Y)
- RULAND Jaw Coupling Hub, 12mm, Aluminum (MJS33-12-A)
- RULAND Clamp Jaw Coupling Hub, 22mm, Aluminum (MJCC51-22-A)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1" (L1001)
- Ruland Jaw Type Couplings