Shop All Jaw Type Couplings
Ruland
Urethane Spider, Tq 15 In-LbsJC16/MJC25
Mfr # JD16/25-85B
Zoro # G2469074
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Torque 30 in-lb
- Max. RPM 8,000 RPM
- Serviceable Temp. Range (F) -10 to 180
- Torsional Stiffness (Deg./In.-Lbs.) 0.108
- Temp. Range -10 Degrees to 180 Degrees F
Product Information
- Brand Ruland
- MFR # JD16/25-85B
- Zoro # G2469074
- UPC # 634529069028
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | JC16/JCC16/MJC25/MJCC25/MJS25 |
Width (In.) | 0.333 in |
Coupling Size | JC16, JCC16, JS16, JSC16, MJC25, MJCC25, MJS25, MJSC25 |
Outside Diameter | 1 in |
Spider Width | 0.36 in |
Description
Jaw Coupling Insert, Coupling Size JC16, JCC16, JS16, JSC16, MJC25, MJCC25, MJS25, MJSC25, Outside Diameter 1 in, System of Measurement Inch, Maximum Speed 8,000 RPM, Horsepower @ 100 RPM 0.0476 hp, Spider Material Polyurethane, Maximum Torque 15 in-lb, Parallel Misalignment 0.006 in, Durometer Hardness 85A, Axial Motion 0.03 in, Angular Misalignment 1 Degrees , Color Blue, Compatible Hub Manufacturer Part Number JC16, JCC16, JS16, JSC16, MJC25, MJCC25, MJS25, MJSC25, Deform Torque 30 lb-in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVEJOY Universal Joint, Bored D, 5/8 x 3/4 Bore (D-8B 5/8 x 3/4 kw/ss)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 162" (B162)
- JASON 960Mm 8Mm 50Mm Timing Belt (960-8M)
- FOUR SEASONS Fitting Hose Splicer, 84757 (84757)
- RULAND Urethane Spider, Tq 15 In-Lbs, JC12/MJC19 (JD12/19-98R)
- RULAND Jaw Coupling Hub, 12mm, Aluminum (MJS33-12-A)
- RULAND Jaw Coupling Hub, 19mm, Aluminum (MJC41-19-A)
- RULAND Urethane Spider, Tq 165 In-Lbs, JC26/MJC41 (JD26/41-98R)
- RULAND Jaw Coupling Spider, Polyurethane (JD21/33-92Y)
- RULAND Jaw Coupling Hub, 16mm, Aluminum (MJSC57-16-A)
- MAGNALOY 1-1/4IN JAW COUPLING (M50010810)
- Ruland Jaw Type Couplings