Shop All Motion Control Couplings
Ruland
Slit Coupling, Set Screw, Short, Bores 2x1.5mm, OD 6.0mm, Aluminum
Mfr # MRSS6-2-1.5-A
Zoro # G3424997
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 mm x 1.5 mm
- Max. RPM 70000 RPM
- Outside Dia. 6 mm
- Overall Length 9.35 mm
- Weight 0.0013 lbs
Product Information
- Brand Ruland
- MFR # MRSS6-2-1.5-A
- Zoro # G3424997
- UPC # 634529296486
- Country of Origin Ireland
- Category Motion Control Couplings
Dimensions
Bore Dia. | 2 mm x 1.5 mm |
Outside Dia. | 6 mm |
Overall Length | 9.35 mm |
Length | 9.35 mm |
Details
Max. RPM | 70000 RPM |
Weight | 0.0013 lbs |
Material | Anodized Aluminum |
Style | Set Screw |
Torsional Stiffness (Deg./In.-Lbs.) | 0.1 Nm/Deg |
Max. Temp. Range (F) | -110°F to 175°F (-78°C to 79°C) |
Max. Angular Misalignment | 1.7 deg |
Max. Parallel Misalignment (In.) | 0.02 mm |
Measurement Type | Metric |
B1 Shaft Penetration | 4.8 mm |
Screw Material | 18-8 300 Series Stainless Steel |
Dynamic Torque Non-Reversing | 0.15 Nm |
Axial Motion | 0.06 mm |
Screw Finish | Bright |
Dynamic Torque Reversing | 0.10 Nm |
B2 Shaft Penetration | 4.8 mm |
Bore Tolerance | +0.020 mm / -0.000 mm |
Number of Screws | 4 |
Description
This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 70,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 2mm x 1.5mm bores, 6.0mm OD, and 9.35mm length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1549 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B58)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7500SCP4H, Suction, 3 micron (ZX-HC7500SCP4H)
- HYDROMAXX 3"x50Ft Flexible PVC Clear with White Helix Suction Hose (CS300050)
- DYNABRADE Drive Wheel (01111)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.875"x0.625", OD 2.000", L 2.313", Alum (BCK32-14-10-A)
- RULAND Coupling, Bellows Clamp, Bore 3/8x3/8 In (BC26-6-6-A)
- RULAND Coupling, 4 Beam Clamp, Bore 6 x 4 mm (PCMR19-6-4-A)
- RULAND Bellows Coupling (BC50-1 1/2"-30MM-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In (FCR24-8-8-A)
- RULAND Keyed Set Screw Oldham Cplg Hub, Bore 15mm, OD 33.3mm, Aluminum (MOSC33-15-A)
- RULAND Coupling, Bellows Clamp, 25mmx19mm (MBC51-25-19-A)
- Ruland Motion Control Couplings