Ruland

Slit Coupling, Set Screw, Long, Bores 7x7mm, OD 20.0mm, Aluminum


product price: $71.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Bore Dia. 7 mm x 7 mm
  • Max. RPM 15000 RPM
  • Outside Dia. 20 mm
  • Overall Length 26.00 mm
  • Material Anodized Aluminum
See all product information

Product Information

Dimensions

Bore Dia. 7 mm x 7 mm
Outside Dia. 20 mm
Overall Length 26.00 mm
Length 26.00 mm
Set Screw Size M4

Details

Max. RPM 15000 RPM
Material Anodized Aluminum
Weight 0.0382 lbs
Max. Temp. Range (F) -110°F to 175°F (-78°C to 79°C)
Torsional Stiffness (Deg./In.-Lbs.) 2.3 Nm/Deg
Style Set Screw
Max. Parallel Misalignment (In.) 0.25 mm
Max. Angular Misalignment 3 deg
Screw Finish Bright
Dynamic Torque Reversing 1.30 Nm
Measurement Type Metric
Bore Tolerance +0.020 mm / -0.000 mm
Moment of Inertia 9.9 g.cm^2
B2 Shaft Penetration 8.6 mm
Screw Seating Torque 1.76 Nm
Number of Screws 4
Axial Motion 0.50 mm
Screw Material 18-8 300 Series Stainless Steel
B1 Shaft Penetration 8.6 mm
Dynamic Torque Non-Reversing 1.95 Nm

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 15,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 7mm x 7mm bores, 20.0mm OD, and 26.00mm length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.