Shop All Motion Control Couplings
Ruland
Slit Coupling, Set Screw, Long, Bores 2x2mm, OD 6.0mm, Aluminum
Mfr # MRLS6-2-2-A
Zoro # G3387014
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 mm x 2 mm
- Max. RPM 32000 RPM
- Outside Dia. 6 mm
- Overall Length 12.50 mm
- Material Anodized Aluminum
Product Information
- Brand Ruland
- MFR # MRLS6-2-2-A
- Zoro # G3387014
- UPC # 634529296370
- Country of Origin Ireland
- Category Motion Control Couplings
Dimensions
Bore Dia. | 2 mm x 2 mm |
Outside Dia. | 6 mm |
Overall Length | 12.50 mm |
Length | 12.50 mm |
Details
Max. RPM | 32000 RPM |
Material | Anodized Aluminum |
Weight | 0.0017 lbs |
Max. Angular Misalignment | 1.7 deg |
Style | Set Screw |
Torsional Stiffness (Deg./In.-Lbs.) | 0.1 Nm/Deg |
Max. Temp. Range (F) | -110°F to 175°F (-78°C to 79°C) |
Max. Parallel Misalignment (In.) | 0.04 mm |
Bore Tolerance | +0.020 mm / -0.000 mm |
B1 Shaft Penetration | 4.8 mm |
Dynamic Torque Reversing | 0.10 Nm |
Screw Material | 18-8 300 Series Stainless Steel |
Dynamic Torque Non-Reversing | 0.15 Nm |
Number of Screws | 4 |
Axial Motion | 0.06 mm |
B2 Shaft Penetration | 4.8 mm |
Measurement Type | Metric |
Screw Finish | Bright |
Description
This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 32,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 2mm x 2mm bores, 6.0mm OD, and 12.50mm length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 hp, 480V AC (ATV340D11N4E)
- DAYTON Coupling, Rigid Steel (3ZN52)
- WEATHERHEAD Spacer Ring, 1555817 (ET313SR-120A)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 1.625", L 2.000", Alum (BCK26-12-8-A)
- RULAND Coupling, Bellows Clamp, Bore 8x8 mm (MBC25-8-8-A)
- RULAND Motion Control Coupling, 6 Beam, 14mmx5/16", Aluminum, OD 1.250", L 1.750" (FCR20-14MM-5/16"-A)
- RULAND Slit Coupling, Clamp, Short, Bores 0.313"x0.250", OD 0.984", Alumimum (RSC16-5-4-A)
- RULAND Coupling, Bellows Clamp, Bore 5/8x1/2 In (BC32-10-8-A)
- RULAND Coupling, Oldham Coupling Disc (OD21/33-NL)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.250", L 3.200", Alum (BCK36-1"-15MM-A)
- Ruland Motion Control Couplings