Shop All Universal Joints
Ruland
Single U-Joint Kit, Machinable, 1.495" (38.0 mm) OD, Steel
Mfr # US24-XX-XX-F
Zoro # G700674744
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 1.495 in (38.0 mm)
- Lubrication LUBRIPLATE No. 1200-2
- SAE or Metric Inch/Metric
- Material Alloy Steel
Product Information
- Brand Ruland
- MFR # US24-XX-XX-F
- Zoro # G700674744
- UPC # 63452928982
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.495 in (38.0 mm) |
Length | 4.250 in (108.0 mm) |
Yoke Length (LY) | 2.125 in (54.0 mm) |
Hub Depth | 1.400 in (35.6 mm) |
Details
Type | Single, Friciton Bearing |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Inch/Metric |
Material | Alloy Steel |
Weight | 1.464 lbs |
Max Blind Bore (Metric) | 31 mm |
Matching Boot | UBOOT24/38-NI-KIT |
Max Round Bore With Key (Inch) | 7/8" Bore, 3/16" Keyway |
Style | Machinable Bore |
Max Blind Bore (Inch) | 1.2500 in |
Max. Torque | 10000 in-lb (1129.8 Nm) |
Rated Torque | 2000 in-lb (226.0 Nm) |
Max Round Bore (Inch) | 0.875 in |
Max Square or Hex Bore (Inch) | 0.7500 in |
B1 Shaft Penetration | 1.400 in (35.6 mm) |
Max Square or Hex Bore (Metric) | 20 mm |
Max Operating Angle | 45° |
Max Round Bore (Metric) | 22 mm |
B2 Shaft Penetration | 1.400 in (35.6 mm) |
Max Round Bore With Key (Metric) | 22mm Bore, 6mm Keyway |
Description
This Ruland machinable bore single friction bearing universal joint has a 1.495" outer diameter and 4.250" length. The design allows the user to put a bore size and/or geometry of their choice into each yoke or affix it directly to a surface by welding or some other method of their choice. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 61916/C3, Thin Section Ball Bearings (61916/C3)
- BALDOR-RELIANCE B 0.75 HP HP, 56 Frame, 230/460V Voltage (RM3112A)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-610)
- POWERDRIVE QD Bushing, SF, 35mm (SF-35MM)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.995" (25.3 mm) OD, Nitrile (UBOOT16/25-NI-KIT)
- RULAND Single U-Joint, 20 mm x 20 mm Bores, 44.3 mm OD, Steel (USSK28-20MM-20MM-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 38.0 mm OD, Steel (US24-12MM-12MM-F)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.745" OD, Steel (US28-14-14-F)
- RULAND Single U-Joint, 5 mm x 3/16" Bores, 0.495" (12.6 mm) OD, Stainless (USS8-5MM-3/16"-SS)
- RULAND Double U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (UDSK24-12-12-SS)
- LOVEJOY U Joint Boot, Pk2, Boot Inside Dia. (In.): 1 1/8 in (D-7)
- Ruland Universal Joints