Shop All Universal Joints
Ruland
Single U-Joint, 7/8" x 7/8" Bores, 1.495" OD, Stainless
Mfr # US24-14-14-SS
Zoro # G400674389
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 1.495 in
- Bore 0.8750 in x 0.8750 in
- SAE or Metric Inch
- Lubrication LUBRIPLATE No. 1200-2
Product Information
- Brand Ruland
- MFR # US24-14-14-SS
- Zoro # G400674389
- UPC # 63452937066
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.495 in |
Length | 4.250 in |
Yoke Length (LY) | 2.125 in |
Hub Depth | 1.400 in |
Details
Type | Single, Friction Bearing |
Bore | 0.8750 in x 0.8750 in |
SAE or Metric | Inch |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
Weight | 0.903 lbs |
B2 Shaft Penetration | 1.400 in |
Bore Tolerance | +0.0010 in / -0.0000 in |
Max. Torque | 7250 in-lb |
B1 Shaft Penetration | 1.400 in |
Style | Round Bore |
Max Operating Angle | 45° |
Matching Boot | UBOOT24/38-NI-KIT |
Rated Torque | 1450 in-lb |
Description
This Ruland single friction bearing universal joint has 0.8750" x 0.8750" bores, a 1.495" outer diameter, and a 4.250" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A40 V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs (1A109)
- DAYTON AC Gearmotor, 68.0 in-lb Max. Torque, 57 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1XFZ1)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.75 Rod (212734)
- LENOX Flex Nozzle (68136)
- RULAND Single U-Joint, 20 mm x 20 mm Bores, 44.3 mm OD, Steel (USSK28-20MM-20MM-F)
- RULAND Double U-Joint, 30 mm x 30 mm Bores, 50.7 mm OD, Steel (UD32-30MM-30MM-F)
- RULAND Single U-Joint, 6 mm x 6 mm Bores, 15.7 mm OD, Steel (USS10-6MM-6MM-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 38.0 mm OD, Steel (US24-12MM-12MM-F)
- RULAND Double U-Joint, Machinable, 0.870" (22.1 mm) OD, Steel (UD14-XX-XX-F)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.745" OD, Steel (USSK28-16-10-F)
- ACDELCO Joint Asmfrt Upr Cont Arm Ball, 45D10731 (45D10731)
- Ruland Universal Joints