Shop All Universal Joints
Ruland
Single U-Joint, 7/8" x 17 mm Bores, 1.495" (38.0 mm) OD, Stainless
Mfr # US24-7/8"-17MM-SS
Zoro # G800674552
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 1.495 in (38.0 mm)
- Bore 0.8750 in x 17 mm
- SAE or Metric Inch/Metric
- Lubrication LUBRIPLATE No. 1200-2
Product Information
- Brand Ruland
- MFR # US24-7/8"-17MM-SS
- Zoro # G800674552
- UPC # 63452937076
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.495 in (38.0 mm) |
Length | 4.250 in (108.0 mm) |
Yoke Length (LY) | 2.125 in (54.0 mm) |
Hub Depth | 1.400 in (35.6 mm) |
Details
Description
This Ruland single friction bearing universal joint has 0.8750" x 17mm bores, a 1.495" (38.0mm) outer diameter, and a 4.250" (108.0mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1295 mm Outside Length, 13 mm Top Width, 1 Ribs (4L510)
- SKF Max Type Ball Brgs (212)
- TRITAN 4 Bolt Circle Flange Unit, Wide Inner Ring Insert, Set Screw, 25mm Bore, 2.5039-in. BH to BH Cntr (UCFC205-25MM)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1/2"-14 Thread Size (FET-501-8FP)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Stainless (USSK32-16-10-SS)
- RULAND Single U-Joint, 1/2" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless (USSK24-1/2"-12MM-SS)
- RULAND Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Stainless (US20-16MM-16MM-SS)
- RULAND Double U-Joint, 7/16" x 7/16" Bores, 1.245" OD, Steel (UDSK20-7-7-F)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.495" OD, Stainless (US24-14-14-SS)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Stainless (USSK20-10-10-SS)
- DANA U-JOINT KIT (PREMIUM SPL 1310) GREASEABLE (5-1310-1X)
- Ruland Couplings, Collars, & Adapters