Shop All Universal Joints
Ruland
Single U-Joint, 5 mm x 3/16" Bores, 0.495" (12.6 mm) OD, Stainless
Mfr # USS8-5MM-3/16"-SS
Zoro # G000675632
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 0.495 in (12.6 mm)
- Bore 5 mm x 0.1875 in
- Material 303 Stainless Steel
- Setscrew #4-40
Product Information
- Brand Ruland
- MFR # USS8-5MM-3/16"-SS
- Zoro # G000675632
- UPC # 63452933752
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.495 in (12.6 mm) |
Length | 2.000 in (50.8 mm) |
Yoke Length (LY) | 1.000 in (25.4 mm) |
Hub Depth | 0.740 in (18.8 mm) |
Set Screw Size | #4-40 |
Details
Type | Single, Friciton Bearing |
Bore | 5 mm x 0.1875 in |
Material | 303 Stainless Steel |
Setscrew | #4-40 |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Inch/Metric |
Weight | 0.076 lbs |
Style | Roud Bore, Set Screw |
Rated Torque | 48 in-lb (5.4 Nm) |
B1 Shaft Penetration | 0.740 in (18.8 mm) |
Max Operating Angle | 45° |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
B2 Shaft Penetration | 0.740 in (18.8 mm) |
Max. Torque | 240 in-lb (27.1 Nm) |
Matching Boot | UBOOT8/13-NI-KIT |
Description
This Ruland single friction bearing universal joint with set screws has 5mm x 0.1875" bores, a 0.495" (12.6mm) outer diameter, and a 2.000" (50.8mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces VICKERS 361991, 150 micron, Outside-In (MF0066293)
- GLOBAL 1/4" ID Set Screw Collar, Stl, Zinc (GSC-025-Z)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300199, Return Line, 10 micron, Outside-In (MF0577896)
- CENTURY Unit Heater Motor, 1/4 HP, 1075,208-230 V (UHH1026)
- RULAND Single U-Joint, 3/4" x 5/8" Bores, 1.495" OD, Steel (USSK24-12-10-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (US24-12-12-F)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Stainless (USSK40-20-20-SS)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.495" (12.6 mm) OD, Nitrile (UBOOT8/13-NI-KIT)
- RULAND Single U-Joint, 1/2" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless (USSK24-1/2"-12MM-SS)
- RULAND Single U-Joint Kit, Machinable, 1.495" (38.0 mm) OD, Steel (US24-XX-XX-F)
- J.W. WINCO DIN71802-16-M10-C Angled Ball Joint (10NXF4/A)
- Ruland Universal Joints