Shop All Universal Joints
Ruland
Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel
Mfr # USSK24-12-12-F
Zoro # G500673473
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 1.495 in
- Bore 0.7500 in x 0.7500 in
- Keyway 3/16 in x 3/16 in
- SAE or Metric Inch
Product Information
- Brand Ruland
- MFR # USSK24-12-12-F
- Zoro # G500673473
- UPC # 63452929060
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.495 in |
Length | 4.250 in |
Hub Depth | 1.400 in |
Yoke Length (LY) | 2.125 in |
Set Screw Size | 5/16/2018 |
Details
Type | Single, Friciton Bearing |
Bore | 0.7500 in x 0.7500 in |
Keyway | 3/16 in x 3/16 in |
SAE or Metric | Inch |
Lubrication | LUBRIPLATE No. 1200-2 |
Setscrew | 5/16-18 |
Material | Alloy Steel |
Weight | 1.45 lbs |
Max Operating Angle | 45° |
Max. Torque | 10000 in-lb |
B2 Shaft Penetration | 1.400 in |
B1 Shaft Penetration | 1.400 in |
Style | Roud Bore, Set Screw, Keyway |
Rated Torque | 2000 in-lb |
Matching Boot | UBOOT24/38-NI-KIT |
Bore Tolerance | +0.0010 in / -0.0000 in |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 0.7500" x 0.7500" bores, a 1.495" outer diameter, and a 4.250" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1252906, Pressure Line, 10 micron (ZX-1252906)
- POWERBUILT 6Oz Oil Can Pistol Type With Base (648750)
- INDUSTRIAL AIR Wheelbarrow Air Compressor, Gas, 9gal., 9HP (CTA9090980.ES)
- BURNDY Oxide Inhibitor, Al to Al/Al to Cu, Quart (PENAQT)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Steel (USSK40-20-20-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 38.0 mm OD, Steel (US24-12MM-12MM-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (USSK24-12-12-SS)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.870" (22.1 mm) OD, Nitrile (UBOOT14/22-NI-KIT)
- RULAND Double U-Joint, 1/2" x 3/8" Bores, 0.995" OD, Steel (UDSK16-8-6-F)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Stainless (USSK32-16-10-SS)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS875x00 KIT)
- Ruland Couplings, Collars, & Adapters