Shop All Universal Joints
Ruland
Single U-Joint, 20 mm x 5/8" Bores, 1.745" (44.3 mm) OD, Steel
Mfr # US28-20MM-5/8"-F
Zoro # G500676306
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 1.745 in (44.3 mm)
- Bore 20 mm x 0.6250 in
- SAE or Metric Inch/Metric
- Material Alloy Steel
Product Information
- Brand Ruland
- MFR # US28-20MM-5/8"-F
- Zoro # G500676306
- UPC # 63452933333
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.745 in (44.3 mm) |
Length | 5.000 in (127.0 mm) |
Hub Depth | 1.610 in (40.9 mm) |
Yoke Length (LY) | 2.500 in (63.5 mm) |
Details
Type | Single, Friction Bearing |
Bore | 20 mm x 0.6250 in |
SAE or Metric | Inch/Metric |
Material | Alloy Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 2.227 lbs |
Matching Boot | UBOOT28/44-NI-KIT |
B1 Shaft Penetration | 1.610 in (40.9 mm) |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
B2 Shaft Penetration | 1.610 in (40.9 mm) |
Max Operating Angle | 45° |
Max. Torque | 14500 in-lb (1638.3 Nm) |
Rated Torque | 2900 in-lb (327.7 Nm) |
Style | Round Bore |
Description
This Ruland single friction bearing universal joint has 20mm x 0.6250" bores, a 1.745" (44.3mm) outer diameter, and a 5.000" (127.0mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE VBelt Pulley, 1/2"-2-1/2"Bushed, 7.35"O.D. (2B70SK)
- ZORO SELECT Threaded Rod, 1"-5, Stainless Steel, Stainless Steel Finish, 72 in Length (RODSS15)
- INGERSOLL-RAND Drain Valve, Complete Solenoid (38457537)
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 1 B 74 SDS (1 B 74 SDS)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.745" OD, Steel (USSK28-16-10-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.245" (31.6 mm) OD, Nitrile (UBOOT20/32-NI-KIT)
- RULAND Single U-Joint, 1/2" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless (USSK24-1/2"-12MM-SS)
- RULAND Double U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (UD20-10-10-F)
- RULAND Double U-Joint, 1/2" x 3/8" Bores, 0.995" OD, Steel (UDSK16-8-6-F)
- RULAND Single U-Joint, 3/4" x 5/8" Bores, 1.495" OD, Steel (USSK24-12-10-F)
- GREY PNEUMATIC 1/2" DRIVE THIN WALL UNIV JNT W/ BALL RETAINER (2229TUJ)
- Ruland Couplings, Collars, & Adapters