Shop All Universal Joints
Ruland
Single U-Joint, 20 mm x 20 mm Bores, 44.3 mm OD, Steel
Mfr # USSK28-20MM-20MM-F
Zoro # G900674315
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 44.3 mm
- Bore 20 mm x 20 mm
- Material Alloy Steel
- Setscrew 5/16-18
Product Information
- Brand Ruland
- MFR # USSK28-20MM-20MM-F
- Zoro # G900674315
- UPC # 63452932447
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 44.3 mm |
Length | 127.0 mm |
Yoke Length (LY) | 63.5 mm |
Set Screw Size | 5/16/2018 |
Hub Depth | 40.9 mm |
Details
Type | Single, Friciton Bearing |
Bore | 20 mm x 20 mm |
Material | Alloy Steel |
Setscrew | 5/16-18 |
Lubrication | LUBRIPLATE No. 1200-2 |
Keyway | 6 mm x 6 mm |
SAE or Metric | Metric |
Weight | 2.297 lbs |
B2 Shaft Penetration | 40.9 mm |
B1 Shaft Penetration | 40.9 mm |
Rated Torque | 327.7 Nm |
Bore Tolerance | +0.025 mm / -0.000 mm |
Max. Torque | 1638.3 Nm |
Matching Boot | UBOOT28/44-NI-KIT |
Style | Roud Bore, Set Screw, Keyway |
Max Operating Angle | 45° |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 20mm x 20mm bores, a 44.3mm outer diameter, and a 127.0mm length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.5 x 35.2in OC (2428V345)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15948)
- FESTO Mounting Bracket MS9-WPB (MS9-WPB)
- BANDO TimingBelt, Synchro-Link, Neoprene, 187L050 (187L050G)
- RULAND Single U-Joint, 3/8" x 3/8" Bores, 0.745" OD, Steel (USSK12-6-6-F)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Stainless (USSK32-16-10-SS)
- RULAND Single U-Joint Kit, Machinable, 1.495" (38.0 mm) OD, Steel (US24-XX-XX-F)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 38.0 mm OD, Steel (US24-12MM-12MM-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.745" (44.3 mm) OD, Nitrile (UBOOT28/44-NI-KIT)
- RULAND Single U-Joint, 3/4" x 5/8" Bores, 1.495" OD, Steel (USSK24-12-10-F)
- Ruland Couplings, Collars, & Adapters