Shop All Universal Joints
Ruland
Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Steel
Mfr # USS8-1/4"-6MM-F
Zoro # G100675488
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 0.495 in (12.6 mm)
- Bore 0.2500 in x 6 mm
- Material Alloy Steel
- Lubrication LUBRIPLATE No. 1200-2
Product Information
- Brand Ruland
- MFR # USS8-1/4"-6MM-F
- Zoro # G100675488
- UPC # 63452933761
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 0.495 in (12.6 mm) |
Length | 2.000 in (50.8 mm) |
Yoke Length (LY) | 1.000 in (25.4 mm) |
Set Screw Size | #4-40 |
Hub Depth | 0.740 in (18.8 mm) |
Details
Type | Single, Friciton Bearing |
Bore | 0.2500 in x 6 mm |
Material | Alloy Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Inch/Metric |
Setscrew | #4-40 |
Weight | 0.073 lbs |
B1 Shaft Penetration | 0.740 in (18.8 mm) |
B2 Shaft Penetration | 0.740 in (18.8 mm) |
Max Operating Angle | 45° |
Matching Boot | UBOOT8/13-NI-KIT |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Max. Torque | 350 in-lb (39.5 Nm) |
Style | Roud Bore, Set Screw |
Rated Torque | 70 in-lb (7.9 Nm) |
Description
This Ruland single friction bearing universal joint with set screws has 0.2500" x 6mm bores, a 0.495" (12.6mm) outer diameter, and a 2.000" (50.8mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Lever Assembly (AG2-A400)
- AVENTICS Single Solenoid Spring Return 5/4/2 (R432006238)
- FASCO Direct Drive Blower Motor, 1/4 HP, 115V (D721)
- HHIP CCMT-32.52 C-5 TiN Coated Carbide Insert (6003-2032)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.745" (18.9 mm) OD, Nitrile (UBOOT12/19-NI-KIT)
- RULAND Single U-Joint, 20 mm x 20 mm Bores, 44.3 mm OD, Steel (USSK28-20MM-20MM-F)
- RULAND Single U-Joint, 3/4" x 5/8" Bores, 1.495" OD, Steel (USSK24-12-10-F)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.745" OD, Steel (USSK28-16-10-F)
- RULAND Double U-Joint, 25 mm x 25 mm Bores, 50.7 mm OD, Steel (UD32-25MM-25MM-F)
- RULAND Single U-Joint Kit, Machinable, 1.495" (38.0 mm) OD, Steel (US24-XX-XX-F)
- Ruland Couplings, Collars, & Adapters