Shop All Universal Joints
Ruland
Single U-Joint, 1/2" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless
Mfr # USSK24-1/2"-12MM-SS
Zoro # G300673628
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 1.495 in (38.0 mm)
- Bore 0.5000 in x 12 mm
- Material 303 Stainless Steel
- Lubrication LUBRIPLATE No. 1200-2
Product Information
- Brand Ruland
- MFR # USSK24-1/2"-12MM-SS
- Zoro # G300673628
- UPC # 63452934032
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.495 in (38.0 mm) |
Length | 4.250 in (108.0 mm) |
Yoke Length (LY) | 2.125 in (54.0 mm) |
Hub Depth | 1.400 in (35.6 mm) |
Set Screw Size | 5/16/2018 |
Details
Type | Single, Friciton Bearing |
Bore | 0.5000 in x 12 mm |
Material | 303 Stainless Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
Keyway | 1/8 in x 4 mm |
Setscrew | 5/16-18 |
SAE or Metric | Inch/Metric |
Weight | 1.503 lbs |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
B1 Shaft Penetration | 1.400 in (35.6 mm) |
Max Operating Angle | 45° |
Max. Torque | 7250 in-lb (819.1 Nm) |
Style | Roud Bore, Set Screw, Keyway |
Rated Torque | 1450 in-lb (163.8 Nm) |
B2 Shaft Penetration | 1.400 in (35.6 mm) |
Matching Boot | UBOOT24/38-NI-KIT |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 0.5000" x 12mm bores, a 1.495" (38.0mm) outer diameter, and a 4.250" (108.0mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Vacuum Suction Cup ESV-60-GT (ESV-60-GT)
- SKF Speedi-Sleeves (99413)
- SIOUX TOOLS ROTOR VANE SET 4 PACK (SP53363)
- BESTORQ 5M Timing Belts, 375-5M-15 (375-5M-15)
- RULAND Single U-Joint, 1" x 1" Bores, 1.745" OD, Stainless (USSK28-16-16-SS)
- RULAND Double U-Joint, 1/2" x 1/2" Bores, 1.245" OD, Steel (UDSK20-8-8-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.745" (18.9 mm) OD, Nitrile (UBOOT12/19-NI-KIT)
- RULAND Single U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel (US20-14MM-14MM-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (US24-12-12-F)
- RULAND Double U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (UD20-10-10-F)
- OETIKER Hose Clamp, 2-Ear, 8.1-11mm, Zinc, Clear (HC2E-0110-ZC/B)
- Ruland Couplings, Collars, & Adapters