Shop All Universal Joints
Ruland
Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Steel
Mfr # USSK40-20-20-F
Zoro # G500675217
product price: $1,024.99
/ea
Free Shipping & Returns
$1,024.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 2.495 in
- Bore 1.2500 in x 1.2500 in
- SAE or Metric Inch
- Material Alloy Steel
Product Information
- Brand Ruland
- MFR # USSK40-20-20-F
- Zoro # G500675217
- UPC # 63452936962
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 2.495 in |
Length | 7.000 in |
Hub Depth | 2.090 in |
Set Screw Size | 3/8/2016 |
Yoke Length (LY) | 3.500 in |
Details
Type | Single, Friciton Bearing |
Bore | 1.2500 in x 1.2500 in |
SAE or Metric | Inch |
Material | Alloy Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
Keyway | 1/4 in x 1/4 in |
Setscrew | 3/8-16 |
Weight | 6.428 lbs |
Max. Torque | 32000 in-lb |
Bore Tolerance | +0.0010 in / -0.0000 in |
Style | Roud Bore, Set Screw, Keyway |
Max Operating Angle | 45° |
Matching Boot | UBOOT40/64-NI-KIT |
Rated Torque | 6400 in-lb |
B1 Shaft Penetration | 2.090 in |
B2 Shaft Penetration | 2.090 in |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 1.2500" x 1.2500" bores, a 2.495" outer diameter, and a 7.000" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Motor/Blower, Peripheral, 1 Stage, 1 Speed, Acustek (116271-00)
- INDUSTRIAL GOLD 1/4 In Pipe Thread 150 Psi Safety Valve Asme/Crn Rated (ST25-150)
- GAST Stock 54/Skid 1Am-Ncc-12 Air Motor (1AM-NCC-12)
- CONTROL DEVICES Valve, Pressure Relief (CR25-100)
- RULAND Double U-Joint, 7/16" x 7/16" Bores, 1.245" OD, Steel (UDSK20-7-7-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.745" OD, Steel (US28-14-14-F)
- RULAND Double U-Joint, 1/2" x 1/2" Bores, 1.245" OD, Steel (UDSK20-8-8-F)
- RULAND Single U-Joint Kit, Machinable, 1.495" (38.0 mm) OD, Steel (US24-XX-XX-F)
- RULAND Single U-Joint, 1/2" x 1/2" Bores, 1.995" OD, Steel (USSK32-8-8-F)
- RULAND Single U-Joint, 1" x 1" Bores, 1.745" OD, Stainless (USSK28-16-16-SS)
- Ruland Couplings, Collars, & Adapters