Shop All Shaft Collars
Ruland
Shaft Collar, Threaded, 2Pc, 5/16-24 In, SS
Mfr # TSP-5-24-SS
Zoro # G7987716
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/16"-24
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp, Threaded
- Outside Dia. 11/16 in
Product Information
- Brand Ruland
- MFR # TSP-5-24-SS
- Zoro # G7987716
- UPC # 634529029756
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/16"-24 |
Outside Dia. | 11/16 in |
Dimension Type | Inch |
Width | 9/32 in |
Screw Size | #4-40 |
Clearance Dia. | 0.815 in |
Width Tolerance | +0.003/-0.010 in |
For Shaft Diameter | 5/16 in |
Collar Outside Diameter | 11/16 in |
Bore Diameter | 5/16 in |
Clearance Diameter | 0.84 in |
Screw Thread Size | #4-40 |
Bore Thread Size | 5/16"-24 |
Collar Width | 9/32 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 5/16 in, Bore Thread Size 5/16 In.-24, Collar Outside Diameter 11/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.84 in, Collar Width 9/32 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 932621Q, Pressure Line, 10 micron, Outside-In (MF0058442)
- TOMPKINS Hydraulic Fitting-Steel06MP-06FP 90 (5502-06-06)
- CARLISLE AX42 Gold-Ribbon Cog-Belt (AX42)
- DDS Shaft Seal, 82.55mm I. D., 114.3mm O. D. (82.55114.312.7SC)
- RULAND Shaft Collar, Clamp, 2Pc, 1/2 In, Steel (SP-8-F)
- RULAND Acme Threaded Collar, 3/4"-6 Acme, Steel, OD 1 1/2", ATSP-12-6-F (ATSP-12-6-F)
- RULAND Shaft Collar, Clamp, 1Pc, 28mm, Steel (MCL-28-F)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.3125", OD 18mm, Steel (MCL-5E-F)
- RULAND Shaft Collar, Clamp, 1Pc, M20 x 2.5, St (MTCL-20-2.5-F)
- RULAND Keyed Shaft Collar, 1pc Double Wide, Bore 1.0000", Steel, OD 1 3/4" (WCLK-16-F)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/8 In, SS (1L630)
- Ruland Shaft Collars