Shop All Shaft Collars
Ruland
Shaft Collar, Threaded, 2Pc, 1-8 In, 303 SS
Mfr # TSP-16-8-SS
Zoro # G8087676
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp, Threaded
- Outside Dia. 1 3/4 in
- Dimension Type Inch
Product Information
- Brand Ruland
- MFR # TSP-16-8-SS
- Zoro # G8087676
- UPC # 634529029398
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1"-8 |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 1.987 in |
Width Tolerance | +0.003/-0.010 in |
Screw Thread Size | 1/4"-28 |
Clearance Diameter | 2.03 in |
Collar Width | 1/2 in |
For Shaft Diameter | 1 in |
Collar Outside Diameter | 1 3/4 in |
Bore Thread Size | 1"-8 |
Bore Diameter | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 1 in, Bore Thread Size 1 In.-8, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.03 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Sphericals, #FLBG3 (FLBG3)
- FESTO Solenoid Valve CPE10-M1BH-5L-M5 (CPE10-M1BH-5L-M5)
- INA Needle Thrust Roller Bearing, Bore 8mm (AXK0821-TV/0-10)
- COILHOSE PNEUMATICS Flexeel Coil 3/8" ID x 15 Swivel Transparent Blue (CO PRE38-154B-T)
- RULAND Shaft Collar, Keyed, 25mm, Steel, OD 45 mm, W 15 mm (MSPK-25-F)
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, 316 SS (MSP-20-ST)
- RULAND Shaft Collar, SS, 1 pc, 12mm Bore Dia. (ENCL25-12MM-SS)
- RULAND Shaft Collar, Clamp, 1Pc, M30 x 3.5, St (MTCL-30-3.5-F)
- RULAND Shaft Collar, Mountable, 1.5", 303 SS, Bore Dia.: 1-1/2" (OF-SP-24-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 32mm, Alum (MSP-32-AN)
- RULAND Shaft Collar, LH Thread, 3/4"x10, Steel, Number of Pieces: 1 (TCL-12-10-F-LH)
- Ruland Shaft Collars