Shop All Shaft Collars
Ruland
Shaft Collar, Threaded, 1Pc, 3/8-16 In, St
Mfr # TCL-6-16-F
Zoro # G3473136
original price:
$6.65
5% off
new price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp, Threaded
- Outside Dia. 7/8 in
- Dimension Type Inch
Product Information
- Brand Ruland
- MFR # TCL-6-16-F
- Zoro # G3473136
- UPC # 634529028582
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/8"-16 |
Outside Dia. | 7/8 in |
Dimension Type | Inch |
Width | 11/32 in |
Screw Size | #6-32 |
Clearance Dia. | 1.027 in |
Width Tolerance | +0.003/-0.010 in |
Bore Thread Size | 3/8"-16 |
Collar Outside Diameter | 7/8 in |
Screw Thread Size | #6-32 |
Bore Diameter | 3/8 in |
Collar Width | 11/32 in |
Clearance Diameter | 1.03 in |
For Shaft Diameter | 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 3/8 in, Bore Thread Size 3/8 In.-16, Collar Outside Diameter 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.03 in, Collar Width 11/32 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITTO KOHKI Quick Coupler Plug 1/2" 40Ph (40PH)
- INTERSTATE PNEUMATICS 0.380 Inch ID x 0.500 Inch Long Ferrules, PK 50 (F0622-50)
- CENTURY MOTORS 208-230/460v1ph 3/4hp 1075rpm (FR1076)
- WELCH Piston Vacuum Pump, 1/3 HP, 12in.H (2561B-50)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/4 In, Steel (SP-44-F)
- RULAND Shaft Collar, Clamp, 2Pc, 10mm, 303 SS (MSP-10-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-15/16 In, Steel (SP-31-F)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/2-12 In, St (TCL-24-12-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 1/2 In, Alum (QCL-8-A)
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, 303 SS (MSP-20-SS)
- RULAND Shaft Collar, Threaded, 1Pc, 5/8-11 In, St (TCL-10-11-F)
- Ruland Couplings, Collars, & Adapters