Shop All Shaft Collars
Ruland
Shaft Collar, Threaded, 1Pc, 2-12 In, Steel
Mfr # TCL-32-12-F
Zoro # G2648064
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2"-12
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp, Threaded
- Outside Dia. 3 in
Product Information
- Brand Ruland
- MFR # TCL-32-12-F
- Zoro # G2648064
- UPC # 634529028360
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2"-12 |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 |
Clearance Dia. | 3.273 in |
Width Tolerance | +0.003/-0.010 in |
Clearance Diameter | 3.27 in |
Collar Width | 11/16 in |
Bore Diameter | 2 in |
Screw Thread Size | 5/16"-24 |
For Shaft Diameter | 2 in |
Collar Outside Diameter | 3 in |
Bore Thread Size | 2"-12 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 2 in, Bore Thread Size 2 In.-12, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.27 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELWITH 2Pk 3-1/2" Repl Spindle (1132)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 3 In, Steel (C-300)
- NSK NSK 6200Z, 6200 Series Single Row Deep Groove Ball Bearing (6200Z)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 4 In (K2G10-12V-BR-04)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, 303 SS (SP-6-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 30mm, 303 SS (MSP-30-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 4mm, Plastic (MCL-4-P)
- RULAND Shaft Collar, Keyed, 20mm, Steel, OD 40 mm, W 15 mm (MSPK-20-F)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/8-12 In, SS (TCL-18-12-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, Alum (SP-12-A)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 1/2inBoredia (C-050)
- Ruland Couplings, Collars, & Adapters