Shop All Shaft Collars
Ruland
Shaft Collar, Threaded, 1Pc, 1-1/2-12 In, St
Mfr # TCL-24-12-F
Zoro # G1882526
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp, Threaded
- Outside Dia. 2 3/8 in
- Dimension Type Inch
Product Information
- Brand Ruland
- MFR # TCL-24-12-F
- Zoro # G1882526
- UPC # 634529028223
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1-1/2"-12 |
Outside Dia. | 2 3/8 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.578 in |
Width Tolerance | +0.003/-0.010 in |
For Shaft Diameter | 1 1/2 in |
Collar Outside Diameter | 2 3/8 in |
Bore Diameter | 1 1/2 in |
Collar Width | 9/16 in |
Clearance Diameter | 2.58 in |
Screw Thread Size | 1/4"-28 |
Bore Thread Size | 1 1/2"-12 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 1 1/2 in, Bore Thread Size 1 1/2 In.-12, Collar Outside Diameter 2 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.58 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pneumatic Control Kit (118618)
- SKF Radial Ball Bearing, Sealed, 20mm Bore Dia (6304 2RS JEM)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B20-5BP)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth (80BS18H X 1 1/4)
- RULAND Balanced Collar, 1pc Clamp, Balanced, Bore 12mm, 303 Stainless Steel (MSPB-12-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, Steel (WCL-16-F)
- RULAND Shaft Collar, Clamp, 1Pc, 22mm, Steel (MCL-22-F)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/4-12 In, St (TSP-20-12-F)
- RULAND Shaft Collar, Clamp, 1Pc, M10 x 1x1.5, St (MTCL-10-1.5-F)
- RULAND Shaft Collar, Quick Clamp, 2-7/8 In, Alum (QCL-46-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-5/16 In, 303 SS (SP-21-SS)
- Ruland Shaft Collars