Shop All Shaft Collars
Ruland
Shaft Collar, SS, 2 pcs, 5/16in Bore Dia.
Mfr # ENSP20-5-SS
Zoro # G2393995
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 25/32 in
- Dimension Type Inch
Product Information
- Brand Ruland
- MFR # ENSP20-5-SS
- Zoro # G2393995
- UPC # 634529138908
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/16 in |
Outside Dia. | 25/32 in |
Dimension Type | Inch |
Width | 7/32 in |
Screw Size | M2 x 6 |
Clearance Dia. | 0.846 in |
Width Tolerance | +0.003/-0.010 in |
Screw Thread Size | M2x6 |
Bore Diameter | 5/16 in |
For Shaft Diameter | 5/16 in |
Collar Width | 5.5 mm |
Clearance Diameter | 21.5 mm |
Collar Outside Diameter | 20 mm |
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 20 mm, Inside Height to Flat Not Applicable, Clearance Diameter 21.5 mm, Collar Width 5.5 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Branch Tee, 1/2 in., TubexMNPT (KQ2T13-35AS)
- NSK NSK 6011ZZ, 6000 Series Single Row Deep Groove Ball Bearing (6011ZZ)
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 5 Bolt (T301020)
- DAYTON Gearbelt, XL, 85 Teeth, Length 17.0 In (1DHF9)
- RULAND Shaft Collar, Clamp, 1Pc, M20 x 2.5, St (MTCL-20-2.5-F)
- RULAND Balanced Shaft Collar, 2pc, Bore 1.5000", Steel, OD 2 3/8" (SPB-24-F)
- RULAND Shaft Collar, Clamp, 2Pc, 35mm, Steel (MSP-35-F)
- RULAND Shaft Collar, Threaded, 1Pc, 1/2-20 In, St (TCL-8-20-F)
- RULAND Balanced Collar, 1pc Clamp, Balanced, Bore 4mm, Anodized Aluminum (MSPB-4-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Alum (MSP-24E-AN)
- RULAND Keyed Collar, 1pc Double Wide, Bore 0.6250", Stainless, OD 1 5/16" (WCLK-10-SS)
- Ruland Couplings, Collars, & Adapters